SPEEDAIRE 5VLZ0 Air Cylinder 40mm Bore 80mm Stroke 239mm L | AE6WCF

SPEEDAIRE 5VLZ0 Air Cylinder 40mm Bore 80mm Stroke 239mm L

Item: AE6WCF Model: 5VLZ0
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialAluminum
Body Material FinishAnodized
Bore Dia.40 mm
Cushion TypeHead And Cap
Cylinder ActionDouble Acting
Cylinder RepairRepairable
End Cap MaterialAluminum
FeaturesMagnetic Piston
For Fluid TypeAir
Magnetic PistonMagnetic Piston
Max. Pressure145 psi
Overall Length239 mm
Piston MaterialThermoplastic
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Piston Rod Material FinishChrome Plated
Port Size1/4"
Rod Dia.16 mm
Rod Thread Length24 mm
Single Acting/double ActingDouble Acting
Spring Retraction ForceNot Applicable
Stroke80 mm
System Of MeasurementMetric
Tube MaterialAnodized Aluminum
TypeExtruded
Air Inlet1/4" BSPP
Bore Diameter40 mm
Cylinder TypeExtruded
End Cap Material FinishAnodized
Maximum Operating Pressure145 psi
Maximum Operating Temperature176°F
Minimum Operating Temperature-4°F
Mounting StyleNo Mount
Overall Height239 mm
Rod Diameter16 mm
Rod Thread SizeM12 x 1.25
StandardsAFNOR, ISO 6431, ISO/DIS 15552, VDMA 24562
Stroke Length80 mm

Shipping Info:

Ship weight (kg) 1.0485
Ship height (cm)7.11
Ship length (cm)24.13
Ship width (cm)5.84
HS code8412310080
Country of OriginUS

Product Variants

ProductModelBody MaterialMagnetic PistonStrokeOverall LengthTube MaterialPiston MaterialTypeBore Dia.Price
SPEEDAIRE 5VLY8 Air Cylinder 40mm Bore 25mm Stroke 184mm L | AE6WCD 5VLY8AluminumMagnetic Piston25 mm184 mmAnodized AluminumThermoplasticExtruded40 mm€197.93
SPEEDAIRE 5VLY9 Air Cylinder 40mm Bore 50mm Stroke 209mm L | AE6WCE 5VLY9AluminumMagnetic Piston50 mm209 mmAnodized AluminumThermoplasticExtruded40 mm€204.41
SPEEDAIRE 5VLZ1 Air Cylinder 40mm Bore 100mm Stroke | AE6WCG 5VLZ1Stainless SteelYes100 mm259 mmStainless SteelPOMISO Mini40 mm€217.25
SPEEDAIRE 5VLZ2 Air Cylinder 40mm Bore 125mm Stroke | AE6WCH 5VLZ2AluminumMagnetic Piston125 mm284 mmAnodized AluminumThermoplasticExtruded40 mm€223.65
SPEEDAIRE 5VLZ3 Air Cylinder 40mm Bore 160mm Stroke | AE6WCJ 5VLZ3Stainless SteelYes160 mm319 mmStainless SteelPOMISO Mini40 mm€236.55
SPEEDAIRE 5VLZ4 Air Cylinder 40mm Bore 200mm Stroke | AE6WCK 5VLZ4Stainless SteelYes200 mm359 mmStainless SteelPOMISO Mini40 mm€242.97
SPEEDAIRE 5VLZ5 Air Cylinder 40mm Bore 250mm Stroke | AE6WCL 5VLZ5Stainless SteelYes250 mm409 mmStainless SteelPOMISO Mini40 mm€255.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VLZ0 Air Cylinder 40mm Bore 80mm Stroke 239mm L