Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5VD10 Replacement Desiccant, Silica Gel | CU4DVT

SPEEDAIRE 5VD10 Replacement Desiccant, Silica Gel

Item: CU4DVT Model: 5VD10
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€432.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDesiccant
ApplicationFor Branch Lines
Desiccant MaterialSilica Gel
For Use With Grainger Item Number5VC92
MaterialSilica Gel
Refills2
Compatible Grainger Part Number5VC92

Shipping Info:

Ship weight (kg) 6.0075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDesiccant MaterialApplicationDesiccant Mesh SizeDesiccant Bead SizeVolume Of DesiccantPkg. Qty.Price
SPEEDAIRE 53RG97 Replacement Desiccant, Activated Alumina, 1/8 Inch Bead Size, 4X8 Mesh Size | CU4DVD 53RG97AluminumCompressed Air Drying4" x 8"1/8"-1€420.19
SPEEDAIRE 53RG96 Replacement Desiccant, Activated Alumina, 1/8 Inch Bead Size, 4X8 Mesh Size | CU4DVE 53RG96AluminumCompressed Air Drying4" x 8"1/8"-1€212.19
SPEEDAIRE 53RG98 Replacement Desiccant, Activated Alumina, 1/8 Inch Bead Size, 4X8 Mesh Size | CU4DVF 53RG98AluminumCompressed Air Drying4" x 8"1/8"-1€840.36
SPEEDAIRE 53RH04 Replacement Desiccant, Activated Alumina, 3/16 Inch Bead Size, 3X6 Mesh Size | CU4DVG 53RH04AluminumCompressed Air Drying3" x 6"0.188"-1€840.25
SPEEDAIRE 53RH03 Replacement Desiccant, Activated Alumina, 3/16 Inch Bead Size, 3X6 Mesh Size | CU4DVH 53RH03AluminumCompressed Air Drying3" x 6"0.188"-1€420.19
SPEEDAIRE 53RH05 Replacement Desiccant, Activated Alumina, 3/16 Inch Bead Size, 3X6 Mesh Size | CU4DVJ 53RH05Activated AluminaCompressed Air Drying3" x 6"0.188"-1€2,934.43
SPEEDAIRE 53RH01 Replacement Desiccant, Activated Alumina, 3/16 Inch Bead Size, 3X6 Mesh Size | CU4DVK 53RH01Activated AluminaCompressed Air Drying3" x 6"0.188"-1€14,068.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VD10 Replacement Desiccant, Silica Gel
€432.12 /unit