SPEEDAIRE 53RG96 Replacement Desiccant, Activated Alumina, 1/8 Inch Bead Size, 4X8 Mesh Size | CU4DVE

SPEEDAIRE 53RG96 Replacement Desiccant, Activated Alumina, 1/8 Inch Bead Size, 4X8 Mesh Size

Item: CU4DVE Model: 53RG96
In Stock

Get it by Tuesday, Jun 10

€224.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDesiccant
ApplicationCompressed Air Drying
Desiccant Bead Size1/8"
Desiccant MaterialAluminum
Desiccant Mesh Size4" x 8"
For Use With Grainger Item Number2DBA22DBA32DBA42DBA52DBA62DBA72DBA82HUF82HUF92HUG32HUG42HUG52HUG62HUG755NJ44D25IM
MaterialAluminum
Compatible Grainger Part Number2DBA2, 2DBA3, 2DBA4, 2DBA5, 2DBA6, 2DBA7, 2DBA8, 2HUF8, 2HUF9, 2HUG3, 2HUG4, 2HUG5, 2HUG6, 2HUG7, 55NJ44, D25IM
Compatible Manufacturer Part Number85552404, D110IM, D14IM, D150IM, D25IM, D41IM, D54IM, D5IM, D71IM, D90IM, DHW13-F, DHW20-F, DHW25-F, DHW30-F, DHW35-F, DHW50-F, HL10001H00AA, HL1201H00AA, HL1601H00AA, HL2001H00AA, HL2501H00AA, HL4001H00AA, HL5001H00AA, HL6001H00AA, HL8001H00AA, Mfr. No. DHW7-F

Shipping Info:

Ship weight (kg) 11.8485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDesiccant MaterialApplicationDesiccant Mesh SizeDesiccant Bead SizeVolume Of DesiccantPkg. Qty.Price
SPEEDAIRE 53RG97 Replacement Desiccant, Activated Alumina, 1/8 Inch Bead Size, 4X8 Mesh Size | CU4DVD 53RG97AluminumCompressed Air Drying4" x 8"1/8"-1€420.19
SPEEDAIRE 53RG98 Replacement Desiccant, Activated Alumina, 1/8 Inch Bead Size, 4X8 Mesh Size | CU4DVF 53RG98AluminumCompressed Air Drying4" x 8"1/8"-1€840.36
SPEEDAIRE 53RH04 Replacement Desiccant, Activated Alumina, 3/16 Inch Bead Size, 3X6 Mesh Size | CU4DVG 53RH04AluminumCompressed Air Drying3" x 6"0.188"-1€840.25
SPEEDAIRE 53RH03 Replacement Desiccant, Activated Alumina, 3/16 Inch Bead Size, 3X6 Mesh Size | CU4DVH 53RH03AluminumCompressed Air Drying3" x 6"0.188"-1€420.19
SPEEDAIRE 53RH05 Replacement Desiccant, Activated Alumina, 3/16 Inch Bead Size, 3X6 Mesh Size | CU4DVJ 53RH05Activated AluminaCompressed Air Drying3" x 6"0.188"-1€2,934.43
SPEEDAIRE 53RH01 Replacement Desiccant, Activated Alumina, 3/16 Inch Bead Size, 3X6 Mesh Size | CU4DVK 53RH01Activated AluminaCompressed Air Drying3" x 6"0.188"-1€14,068.21
SPEEDAIRE 53RH02 Replacement Desiccant, Activated Alumina, 3/16 Inch Bead Size, 3X6 Mesh Size | CU4DVL 53RH02AluminumCompressed Air Drying3" x 6"0.188"-1€212.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 53RG96 Replacement Desiccant, Activated Alumina, 1/8 Inch Bead Size, 4X8 Mesh Size
€224.67 /unit