Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5UZG9 Air Cylinder 32-1/2 Inch Stroke 38 Inch Length | AE6UAJ

SPEEDAIRE 5UZG9 Air Cylinder 32-1/2 Inch Stroke 38 Inch Length

Item: AE6UAJ Model: 5UZG9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€652.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialAluminum
Bore Dia.2 1/2"
ColorBlack, Silver
Cushion TypeAdjustable
End Cap MaterialAluminum
FinishSilver And Black
Magnetic PistonNo
Max. Load1227 lbs.
Max. Pressure250 psi
Mounting TypeSide Tapped, Sleeve Nut
Overall Length38"
Piston MaterialAluminum
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Rod Dia.5/8"
Rod Thread Length3/4"
Rod Thread Size1/2"-20
Single Acting/double ActingDouble Acting
Stroke32 1/2"
Temp. Range-20°F to +200°F
Tie Rod MaterialSteel
Tube MaterialAluminum
TypeNFPA

Shipping Info:

Ship weight (kg) 5.3
Ship height (cm)15.24
Ship length (cm)121.92
Ship width (cm)15.24
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeBody MaterialOverall LengthEnd Cap MaterialFinishPiston MaterialColorTypePrice
SPEEDAIRE 4MU36 Air Cylinder 2-1/2 Inch Bore 1 Inch Stroke | AD8UVH 4MU361"-6 1/2"SteelBlackSteelBlackNFPA€342.03
SPEEDAIRE 4MU37 Air Cylinder 2-1/2 Inch Bore 2 Inch Stroke | AD8UVJ 4MU372"Steel7 1/2"SteelBlackSteelBlackTie Rod€353.63
SPEEDAIRE 4MU38 Air Cylinder 2-1/2 Inch Bore 3 Inch Stroke | AD8UVK 4MU383"Steel8 1/2"SteelBlackSteelBlackTie Rod€365.13
SPEEDAIRE 4MU39 Air Cylinder 2-1/2 Inch Bore 4 Inch Stroke | AD8UVL 4MU394"Steel9 1/2"SteelBlackSteelBlackTie Rod€376.63
SPEEDAIRE 5TDZ1 Air Cylinder 1/2 Inch Stroke 6 Inch Length | AE6JWV 5TDZ11/2"Aluminum6"AluminumSilver And BlackAluminumBlack, SilverNFPA€319.40
SPEEDAIRE 5UZA8 Air Cylinder 2-1/2 Inch Bore 6 Inch Stroke | AE6TYD 5UZA86"Aluminum11 1/2"AluminumSilver And BlackAluminumBlack, SilverTie Rod€317.51
SPEEDAIRE 5UZC8 Air Cylinder 12 Inch Stroke 17-1/2 Inch Length | AE6TYP 5UZC812"Aluminum17 1/2"AluminumSilver And BlackAluminumBlack, SilverTie Rod€342.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5UZG9 Air Cylinder 32-1/2 Inch Stroke 38 Inch Length
€652.51 /unit