SPEEDAIRE 4MU36 Air Cylinder 2-1/2 Inch Bore 1 Inch Stroke | AD8UVH

SPEEDAIRE 4MU36 Air Cylinder 2-1/2 Inch Bore 1 Inch Stroke

Item: AD8UVH Model: 4MU36
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Bore Dia.2 1/2"
ColorBlack
Cushion TypeNone
End Cap MaterialSteel
FinishBlack
Magnetic PistonNo
Max. Load1227 lbs.
Max. Pressure250 psi
Mounting TypeSide Tapped, Sleeve Nut
Overall Length6 1/2"
Piston MaterialSteel
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Rod Dia.5/8"
Rod Thread Length3/4"
Rod Thread Size1/2"-20
Single Acting/double ActingDouble Acting
Stroke1"
Temp. Range-20°F to +200°F
Tie Rod MaterialSteel
Tube MaterialAluminum
TypeNFPA
Body MaterialSteel
Body Material FinishBlack Oxide
Bore Diameter2 1/2"
Cylinder ActionDouble Acting
Cylinder TypeTie Rod
For Fluid TypeAir
Maximum Operating Pressure250 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature-20°F
MountingTapped Hole
Mounting OrientationMultiposition
Overall Height6 1/2"
Piston Rod Material FinishChrome Plated
Rod Diameter5/8"
StandardsJIC, NFPA
Stroke Length1"

Shipping Info:

Ship weight (kg) 3.96
Ship height (cm)8.89
Ship length (cm)19.81
Ship width (cm)13.46
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeBody MaterialOverall LengthEnd Cap MaterialFinishPiston MaterialColorTypePrice
SPEEDAIRE 4MU37 Air Cylinder 2-1/2 Inch Bore 2 Inch Stroke | AD8UVJ 4MU372"Steel7 1/2"SteelBlackSteelBlackTie Rod€353.63
SPEEDAIRE 4MU38 Air Cylinder 2-1/2 Inch Bore 3 Inch Stroke | AD8UVK 4MU383"Steel8 1/2"SteelBlackSteelBlackTie Rod€365.13
SPEEDAIRE 4MU39 Air Cylinder 2-1/2 Inch Bore 4 Inch Stroke | AD8UVL 4MU394"Steel9 1/2"SteelBlackSteelBlackTie Rod€376.63
SPEEDAIRE 5TDZ1 Air Cylinder 1/2 Inch Stroke 6 Inch Length | AE6JWV 5TDZ11/2"Aluminum6"AluminumSilver And BlackAluminumBlack, SilverNFPA€319.40
SPEEDAIRE 5UZA8 Air Cylinder 2-1/2 Inch Bore 6 Inch Stroke | AE6TYD 5UZA86"Aluminum11 1/2"AluminumSilver And BlackAluminumBlack, SilverTie Rod€317.51
SPEEDAIRE 5UZC8 Air Cylinder 12 Inch Stroke 17-1/2 Inch Length | AE6TYP 5UZC812"Aluminum17 1/2"AluminumSilver And BlackAluminumBlack, SilverTie Rod€342.41
SPEEDAIRE 5UZC9 Air Cylinder 12-1/2 Inch Stroke 18 Inch Length | AE6TYQ 5UZC912 1/2"Aluminum18"AluminumSilver And BlackAluminumBlack, SilverNFPA€472.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4MU36 Air Cylinder 2-1/2 Inch Bore 1 Inch Stroke