SPEEDAIRE 4MU37 Air Cylinder 2-1/2 Inch Bore 2 Inch Stroke | AD8UVJ

SPEEDAIRE 4MU37 Air Cylinder 2-1/2 Inch Bore 2 Inch Stroke

Item: AD8UVJ Model: 4MU37
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialSteel
Body Material FinishBlack Oxide
Bore Dia.2 1/2"
ColorBlack
Cushion TypeNone
Cylinder ActionDouble Acting
End Cap MaterialSteel
FeaturesAdjustable Air Cushion
FinishBlack
For Fluid TypeAir
Magnetic PistonNo
Max. Load1227 lbs.
Max. Pressure250 psi
Mounting OrientationMultiposition
Mounting TypeSide Tapped, Sleeve Nut
Overall Length7 1/2"
Piston MaterialSteel
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Piston Rod Material FinishChrome Plated
Rod Dia.5/8"
Rod Thread Length3/4"
Rod Thread Size1/2"-20
Single Acting/double ActingDouble Acting
Stroke2"
System Of MeasurementInch
Tie Rod MaterialSteel
Tube MaterialAluminum
TypeTie Rod
Bore Diameter2 1/2"
Cylinder TypeTie Rod
Maximum Operating Pressure250 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature-20°F
MountingTapped Hole
Overall Height7 1/2"
Rod Diameter5/8"
StandardsJIC, NFPA
Stroke Length2"

Shipping Info:

Ship weight (kg) 4.1625
Ship height (cm)10.92
Ship length (cm)24.64
Ship width (cm)11.18
HS code8412310080
Country of OriginUS

Product Variants

ProductModelStrokeBody MaterialOverall LengthEnd Cap MaterialFinishPiston MaterialColorTypePrice
SPEEDAIRE 4MU36 Air Cylinder 2-1/2 Inch Bore 1 Inch Stroke | AD8UVH 4MU361"-6 1/2"SteelBlackSteelBlackNFPA€342.03
SPEEDAIRE 4MU38 Air Cylinder 2-1/2 Inch Bore 3 Inch Stroke | AD8UVK 4MU383"Steel8 1/2"SteelBlackSteelBlackTie Rod€365.13
SPEEDAIRE 4MU39 Air Cylinder 2-1/2 Inch Bore 4 Inch Stroke | AD8UVL 4MU394"Steel9 1/2"SteelBlackSteelBlackTie Rod€376.63
SPEEDAIRE 5TDZ1 Air Cylinder 1/2 Inch Stroke 6 Inch Length | AE6JWV 5TDZ11/2"Aluminum6"AluminumSilver And BlackAluminumBlack, SilverNFPA€319.40
SPEEDAIRE 5UZA8 Air Cylinder 2-1/2 Inch Bore 6 Inch Stroke | AE6TYD 5UZA86"Aluminum11 1/2"AluminumSilver And BlackAluminumBlack, SilverTie Rod€317.51
SPEEDAIRE 5UZC8 Air Cylinder 12 Inch Stroke 17-1/2 Inch Length | AE6TYP 5UZC812"Aluminum17 1/2"AluminumSilver And BlackAluminumBlack, SilverTie Rod€342.41
SPEEDAIRE 5UZC9 Air Cylinder 12-1/2 Inch Stroke 18 Inch Length | AE6TYQ 5UZC912 1/2"Aluminum18"AluminumSilver And BlackAluminumBlack, SilverNFPA€472.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4MU37 Air Cylinder 2-1/2 Inch Bore 2 Inch Stroke