Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 4GPJ3 Element Activated Carbon 712 Cfm | AD7VJT

SPEEDAIRE 4GPJ3 Element Activated Carbon 712 Cfm

Item: AD7VJT Model: 4GPJ3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€250.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemActivated Carbon Filter Element
Flow Rate712 CFM
Max. Temp.77°F
Media TypeNanopor Microglass
Microns0.01 µm
TypeCompressed Air
Compatible Grainger Part Number4GNU8, 4GPC1
Filter Element MaterialMicroglass
Filter Rating0.01 ?m
Filter TypeActivated Carbon
For Fluid TypeOil
For Substance TypeAir
Maximum Flow Rate712 CFM
StandardsISO 8573

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)11.94
Ship length (cm)53.34
Ship width (cm)12.7
HS code8421398015
Country of OriginTR

Product Variants

ProductModelMedia TypeFilter TypePrice
SPEEDAIRE 4GPD8 Element Activated Carbon 15 Cfm | AD7VGZ 4GPD8Nanopor MicroglassActivated Carbon€61.45
SPEEDAIRE 4GPE3 Element Activated Carbon 30 Cfm | AD7VHD 4GPE3Nanopor MicroglassActivated Carbon€82.60
SPEEDAIRE 4GPE7 Element Activated Carbon 58 Cfm | AD7VHH 4GPE7Nanopor MicroglassActivated Carbon€102.59
SPEEDAIRE 4GPF2 Element Activated Carbon 88 Cfm | AD7VHM 4GPF2Nanopor MicroglassActivated Carbon€114.60
SPEEDAIRE 4GPF6 Element Activated Carbon 117 Cfm | AD7VHR 4GPF6Nanopor MicroglassActivated Carbon€136.37
SPEEDAIRE 4GPG1 Element Activated Carbon 147 Cfm | AD7VHW 4GPG1Nanopor MicroglassActivated Carbon€165.87
SPEEDAIRE 4GPG5 Element Activated Carbon 176 Cfm | AD7VJA 4GPG5Nanopor Microglass-€140.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4GPJ3 Element Activated Carbon 712 Cfm
€250.11 /unit