Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 4GPF6 Element Activated Carbon 117 Cfm | AD7VHR

SPEEDAIRE 4GPF6 Element Activated Carbon 117 Cfm

Item: AD7VHR Model: 4GPF6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€163.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemActivated Carbon Filter Element
Filter Element MaterialMicroglass
Filter TypeActivated Carbon
Flow Rate117 CFM
For Fluid TypeOil
For Removal OfOil Odor, Oil Vapor
For Substance TypeAir
Max. Temp.77°F
Media TypeNanopor Microglass
Media Type - Air TreatmentMicroglass
Microns0.01 µm
TypeCompressed Air
Compatible Grainger Part Number35GN49, 4GNR2, 4GNY4
Filter Rating0.01 ?m
Maximum Flow Rate117 CFM
StandardsISO 8573

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)8.38
Ship length (cm)28.19
Ship width (cm)8.64
HS code8421398015
Country of OriginTR

Product Variants

ProductModelMedia TypeFilter TypePrice
SPEEDAIRE 4GPD8 Element Activated Carbon 15 Cfm | AD7VGZ 4GPD8Nanopor MicroglassActivated Carbon€61.45
SPEEDAIRE 4GPE3 Element Activated Carbon 30 Cfm | AD7VHD 4GPE3Nanopor MicroglassActivated Carbon€82.60
SPEEDAIRE 4GPE7 Element Activated Carbon 58 Cfm | AD7VHH 4GPE7Nanopor MicroglassActivated Carbon€102.59
SPEEDAIRE 4GPF2 Element Activated Carbon 88 Cfm | AD7VHM 4GPF2Nanopor MicroglassActivated Carbon€114.60
SPEEDAIRE 4GPG1 Element Activated Carbon 147 Cfm | AD7VHW 4GPG1Nanopor MicroglassActivated Carbon€165.87
SPEEDAIRE 4GPG5 Element Activated Carbon 176 Cfm | AD7VJA 4GPG5Nanopor Microglass-€140.17
SPEEDAIRE 4GPG9 Element Activated Carbon 294 Cfm | AD7VJE 4GPG9Nanopor Microglass-€143.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4GPF6 Element Activated Carbon 117 Cfm
€163.64 /unit