Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 45YY24 Cut-Off Tool, 2 1/2 Inch Wheel Dia, 0.4 Hp Horsepower, 4, 500 Rpm | CU4BGG

SPEEDAIRE 45YY24 Cut-Off Tool, 2 1/2 Inch Wheel Dia, 0.4 hp, 4, 500 Rpm

Item: CU4BGG Model: 45YY24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€317.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool
Air Consumption12 CFM
Air Inlet GenderFemale
Air Inlet Size1/4"
Air Pressure90 psi
Arbor Hole Size3/8"
Cut-off Wheel OrientationRight Angle
Duty RatingHeavy Duty
Exhaust LocationRear
FeaturesCutting Disc And Guard Can Be Rotated 360°, Pneumatic Tool Can Cut And Grind Various Materials
Guard MaterialAluminum
Handle MaterialAluminum
Housing MaterialAluminum
Hp2/5 hp
IncludesSpindle Wrenches, Wheel
Kit Contents(1) Bare Tool, (1) Cut-Off Wheel
Lever TypeLever
Max. Speed4500 RPM
Maximum Wheel Thickness0.188"
Min. Hose Size3/8"
Overall Length8"
Power SourceAir Power
ReachStandard Reach
Speed ControlLever
Spindle Dia.3/8"
Wheel Dia.2 1/2"
Air Inlet1/4" NPT Female
Air Inlet Connection Size1/4"
Air Inlet TypeNPT
Horsepower0.4 hp
Spindle Diameter3/8"
Wheel Diameter2 1/2"

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHpOverall LengthLever TypeCut-off Wheel OrientationDuty RatingMax. SpeedReachExhaust LocationPrice
SPEEDAIRE 21AC04 Air Cut Off Tool 3 Inch Wheel | AB6EFJ 21AC041/2 hp7 1/2"Safety-----€96.03
SPEEDAIRE 21AC05 Air Cut Off Tool 4 Inch Wheel | AB6EFK 21AC051/2 hp15 3/4"Safety-----€261.18
SPEEDAIRE 45YY23 Cut-Off Tool, 2 1/2 Inch Wheel Dia, 0.4 Hp Horsepower, 12000 Rpm | CU4BGF 45YY232/5 hp6"LeverRight AngleHeavy Duty12000 RPMStandard ReachRear€206.58
SPEEDAIRE 48MA05 Cut-Off Tool, 3 Inch Wheel Dia, 0.5 Hp Horsepower, 20000 Rpm | CU4BGH 48MA051/2 hp7 1/2"Safety Lock OffPerpendicularLight Duty20000 RPMStandard ReachRear€51.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 45YY24 Cut-Off Tool, 2 1/2 Inch Wheel Dia, 0.4 hp, 4, 500 Rpm
€317.61 /unit