Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 48MA05 Cut-Off Tool, 3 Inch Wheel Dia, 0.5 Hp Horsepower, 20000 Rpm | CU4BGH

SPEEDAIRE 48MA05 Cut-Off Tool, 3 Inch Wheel Dia, 0.5 hp, 20000 Rpm

Item: CU4BGH Model: 48MA05
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool
Air Consumption24 CFM
Air Inlet GenderFemale
Air Inlet Size1/4"
Air Pressure90 psi
Arbor Hole ShapeRound
Arbor Hole Size3/8"
Cut-off Wheel OrientationPerpendicular
Dust ManagementNone
Dust Sealed SwitchNo
Duty RatingLight Duty
Exhaust LocationRear
FeaturesReversible Blade
Guard MaterialSteel
Handle MaterialAluminum
Housing MaterialAluminum
Hp1/2 hp
Includes14mm Hex Wrench, 3/16" Wrench
Kit Contents(1) Bare Tool
Lever TypeSafety Lock Off
Lock-off SwitchYes
Lock-on SwitchNo
Max. Speed20000 RPM
Maximum Wheel Thickness0.062"
Min. Hose Size3/8"
Overall Length7 1/2"
Power SourceAir Power
ReachStandard Reach
Speed ControlLever
Spindle Dia.21.7 mm
Tool Weight1.7 lbs.
Vibration Level2.7 m/sq. sec.
Wheel Dia.3"
Air Inlet1/4" NPT Female
Air Inlet TypeNPT
Anti-vibration TechnologyNo
Wheel Diameter3"

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelHpOverall LengthLever TypeCut-off Wheel OrientationDuty RatingMax. SpeedReachExhaust LocationPrice
SPEEDAIRE 21AC04 Air Cut Off Tool 3 Inch Wheel | AB6EFJ 21AC041/2 hp7 1/2"Safety-----€96.03
SPEEDAIRE 21AC05 Air Cut Off Tool 4 Inch Wheel | AB6EFK 21AC051/2 hp15 3/4"Safety-----€261.18
SPEEDAIRE 45YY23 Cut-Off Tool, 2 1/2 Inch Wheel Dia, 0.4 Hp Horsepower, 12000 Rpm | CU4BGF 45YY232/5 hp6"LeverRight AngleHeavy Duty12000 RPMStandard ReachRear€206.58
SPEEDAIRE 45YY24 Cut-Off Tool, 2 1/2 Inch Wheel Dia, 0.4 Hp Horsepower, 4, 500 Rpm | CU4BGG 45YY242/5 hp8"LeverRight AngleHeavy Duty4500 RPMStandard ReachRear€244.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 48MA05 Cut-Off Tool, 3 Inch Wheel Dia, 0.5 hp, 20000 Rpm
€50.17 /unit