Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS C-025-S Shaft Collar Set Screw 1 Piece 1/4 Inch Stainless Steel | AF8ZEA 29NW41

CLIMAX METAL PRODUCTS C-025-S Shaft Collar Set Screw 1 Piece 1/4 Inch Stainless Steel

Item: AF8ZEA Model: C-025-SCross Ref: 29NW41
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1/4"
Clearance Dia.1 1/2"
Collar StyleSet Screw
Dimension TypeStandard
MaterialStainless Steel
Number Of Pieces1
Operating Temp. Range-40°F to +800°F
Outside Dia.1/2"
Screw MaterialStainless Steel
Screw Size#10-32
Width0.312"
Bore Diameter1/4"
Bore Tolerance+0.0005/+0.0025"
Bore TypeRound
Clearance Diameter1.5"
Collar Construction1-Piece
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Material Grade303
Collar Outside Diameter1/2"
Collar Width5/16"
For Shaft Diameter1/4"
Included Screws(1) Set Screw
Maximum Operating Temperature300°F
Minimum Operating Temperature-40°F
Resistance PropertiesCorrosion Resistant
Screw Length1/8"
Screw Material GradeGrade 304
Screw Seating Torque25 lbs.-in.
Screw Thread Size#10-32
Shaft Locking TypeSet Screw
StandardsDFARS COMPLIANT, ISO CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Width Tolerance+0.005/-0.005"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)2.03
Ship width (cm)1.78
HS code8487900080
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.TypeMaterialScrew MaterialClearance Dia.Operating Temp. RangeFinishPkg. Qty.Price
CLIMAX METAL PRODUCTS C-018-S Shaft Collar Set Screw 3/16 Inch | AB8VQX 29NW40 C-018-S0.188"0.438"Set ScrewStainless SteelStainless Steel0.438"-40°F to +800°FPlain1€7.81
CLIMAX METAL PRODUCTS C-150-S Shaft Collar Set Screw 1-1/2 Inch | AB8VQY 29NW56 C-150-S1 1/2"2 1/4"Set ScrewStainless SteelStainless Steel2 1/4"-40°F to +800°FPlain1€53.49
CLIMAX METAL PRODUCTS C-193-BO Shaft Collar Set Screw 1-15/16 Inch | AB8VQZ 29NW98 C-193-BO1.938"3"Set ScrewSteelSteel3"0°F to +300°FBlack Oxide1€26.49
CLIMAX METAL PRODUCTS C-050X3 Shaft Collar Set Screw Steel | AB8VRA 29NY50 C-050X31/2"1"Set Screw CollarSteelCarbon Steel1"-Zinc Plated3€10.81
CLIMAX METAL PRODUCTS C-043-BOX3 Shaft Collar Set Screw 7/16 Inch Steel Pk3 | AF8YMF 29NW74 C-043-BOX30.438"7/8"-SteelSteel7/8"0°F to +300°FBlack Oxide3€9.93
CLIMAX METAL PRODUCTS C-050-BOX100 Shaft Collar Set Screw 1/2 Inch Steel Pk100 | AF8YMG 29NW75 C-050-BOX1001/2"1"-SteelSteel1"0°F to +300°FBlack Oxide100€288.01
CLIMAX METAL PRODUCTS C-050-BOX3 Shaft Collar Set Screw 1 Piece 1/2 Inch Steel Pk3 | AF8YMH 29NW76 C-050-BOX31/2"1"-SteelCarbon Steel1"-Black Oxide3€9.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS C-025-S Shaft Collar Set Screw 1 Piece 1/4 Inch Stainless Steel
€7.92 /unit