SPEEDAIRE 40KH92 Air Compressor Pump 140 psi 1100 rpm | AH9MVF

SPEEDAIRE 40KH92 Air Compressor Pump 140 psi 1100 rpm

Item: AH9MVF Model: 40KH92
In Stock

Get it by Tuesday, Jun 10

€835.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Compressor Pump
Average Pump Life10000 hrs.
Bore Dia.2 3/4"
ConstructionCast Iron
FinishPowder Coated
Flywheel IncludedYes
Groove Quantity1
Lubrication TypeSplash Lubricated
Max. Pressure140 psi
Mounting Pattern7 1/2" x 6 1/2"
Npt Outlet1/2"
Number Of Cylinders4
Number Of Grooves1
Number Of Stages1
Oil Capacity24 oz.
Overall Depth14"
Overall Height13"
Overall Width20"
Stroke Length2"
Valve MaterialStainless Steel
Valve TypeReed
Bore Diameter2.75"
Flywheel Diameter14 1/2"
Free Air Flow Rate @ Maximum Pressure16.5 CFM @ 140 psi
Groove SectionA/B
Maximum Operating Pressure140 psi
RotationCCW

Shipping Info:

Ship weight (kg) 37.17
Ship height (cm)33.02
Ship length (cm)35.56
Ship width (cm)50.8
Country of OriginCN

Product Details:

    • Groove Section : A/B
    • Groove Quantity : 1
    • Flywheel Included : Yes
    • Flywheel Dia. : 14-1/2"

Product Variants

ProductModelNumber Of StagesNumber Of CylindersPump SpeedOil CapacityOverall HeightOverall WidthOverall DepthStroke LengthPrice
SPEEDAIRE 2WGX6 Air Compressor Pump 1 Stage | AC3UPR 2WGX612955 RPM8.5 oz.11 1/4"7"10 1/4"2"€527.01
SPEEDAIRE 2WGX7 Air Compressor Pump, 1 Stage, 2-3 HP, 8-1/2 OZ, 135 PSI | AC3UPT 2WGX7121100 RPM8.5 oz.11 1/4"7"10 1/4"2"€645.33
SPEEDAIRE 4B248 Air Compressor Pump 2 Stage | AD6VWC 4B248241020 RPM4 qt24 1/2"28 3/8"19 1/2"3"€4,377.67
SPEEDAIRE 5F566 Air Compressor Pump 2 Stage | AE3RHC 5F566221020 RPM2 qt24 3/4"18"16 1/2"3"€1,897.09
SPEEDAIRE 5FTU0 Air Compressor Pump 1 Stage | AE3RZF 5FTU011525 RPM6 oz.17.437"14.187"8.187"2"€658.78
SPEEDAIRE 5Z404 Air Compressor Pump 2 Stage | AE7KYU 5Z40422685 RPM2 qt22 1/4"18"16 1/2"3"€2,208.07
SPEEDAIRE 5Z405 Air Compressor Pump 2 Stage | AE7KYV 5Z40524685 RPM4 qt21 1/2"25"18 1/2"3"€3,437.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 40KH92 Air Compressor Pump 140 psi 1100 rpm
€835.12 /unit