SPEEDAIRE 2WGX6 Air Compressor Pump 1 Stage | AC3UPR

SPEEDAIRE 2WGX6 Air Compressor Pump 1 Stage

Item: AC3UPR Model: 2WGX6
In Stock

Get it by Tuesday, Jun 10

€558.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Compressor Pump
Bore Dia.2 3/4"
ConstructionCast Iron
FinishPowder Coat
Flywheel IncludedYes
Free Air Cfm @ Max. Pressure4.9 CFM
Groove Quantity1
Groove SectionA
Lubrication TypeSplash Lubricated
Max. Pressure135 psi
Npt Outlet3/8"
Number Of Cylinders2
Number Of Grooves1
Number Of Stages1
Oil Capacity8.5 oz.
Overall Depth10 1/4"
Overall Height11 1/4"
Overall Width7"
Pump Speed955 RPM
Stroke Length2"
Valve MaterialStainless Steel
Valve TypeReed
Bore Diameter2.75"
Flywheel Diameter10"
Free Air Flow Rate @ Maximum Pressure4.9 CFM @ 135 psi
Maximum Operating Pressure135 psi
RotationCCW

Shipping Info:

Ship weight (kg) 13.122
Ship height (cm)28.58
Ship length (cm)26.04
Ship width (cm)17.78
HS code8414801615
Country of OriginCN

Product Details:

    • Flywheel Dia. (10")
    • Flywheel Included (N)
    • Groove Quantity (1)
    • Groove Section (A)

Product Variants

ProductModelNumber Of StagesNumber Of CylindersPump SpeedOil CapacityOverall HeightOverall WidthOverall DepthStroke LengthPrice
SPEEDAIRE 2WGX7 Air Compressor Pump, 1 Stage, 2-3 HP, 8-1/2 OZ, 135 PSI | AC3UPT 2WGX7121100 RPM8.5 oz.11 1/4"7"10 1/4"2"€645.33
SPEEDAIRE 4B248 Air Compressor Pump 2 Stage | AD6VWC 4B248241020 RPM4 qt24 1/2"28 3/8"19 1/2"3"€4,377.67
SPEEDAIRE 5F566 Air Compressor Pump 2 Stage | AE3RHC 5F566221020 RPM2 qt24 3/4"18"16 1/2"3"€1,897.09
SPEEDAIRE 5FTU0 Air Compressor Pump 1 Stage | AE3RZF 5FTU011525 RPM6 oz.17.437"14.187"8.187"2"€658.78
SPEEDAIRE 5Z404 Air Compressor Pump 2 Stage | AE7KYU 5Z40422685 RPM2 qt22 1/4"18"16 1/2"3"€2,208.07
SPEEDAIRE 5Z405 Air Compressor Pump 2 Stage | AE7KYV 5Z40524685 RPM4 qt21 1/2"25"18 1/2"3"€3,437.34
SPEEDAIRE 40KH92 Air Compressor Pump 140 psi 1100 rpm | AH9MVF 40KH9214-24 oz.13"20"14"2"€788.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 2WGX6 Air Compressor Pump 1 Stage
€558.01 /unit