SPEEDAIRE 3JR83 Electric Air Compressor 1 Hp | AC9RXP

SPEEDAIRE 3JR83 Electric Air Compressor 1 Hp

Item: AC9RXP Model: 3JR83
In Stock

Get it by Wednesday, Jun 11

€3,259.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Air Compressor
Asme TankYes
Compressor TypeSimplex , Tank Mounted
Control TypeAutomatic Start/Stop
Enclosure RatingNEMA
Fnpt Outlet Size3/4"
Free Air Cfm @ Max. Pressure3.7 CFM
Lubrication TypePressure Lubricated
Max. Pressure90 psi
Motor TypeOpen Dripproof
Number Of Stages1
Outlet GenderFemale
Overall Height38"
Overall Length42 1/2"
Overall Width21 1/4"
Package TypeBase Model
Phase1
Phase - Electrical1
Pump LocationTop Mount
Pump Location - Air CompressorTank Mounted
Pump Oil Capacity14.9 oz.
Pump Rpm1120 RPM
Pump StyleSimplex
Pump TypeReciprocating
Tank Size30 gal.
Tank StyleHorizontal
Tank Style - Air CompressorHorizontal
Tank TypeHorizontal
Voltage115/230V
Compressor Package TypeBase Model
Current Rating13.4/6.7A
Duty CycleIntermittent
Free Air Flow Rate @ Maximum Pressure3.4 CFM
Inlet Size3/4"
Input Voltage120/240V AC
Maximum Operating Pressure90 psi
Maximum Speed1120 RPM
Outlet TypeNPT
Output Power1 hp
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 128.25
Ship height (cm)96.52
Ship length (cm)107.95
Ship width (cm)53.98
HS code8414801605
Country of OriginUS

Product Details:

    • ASME Tank (Yes)

Product Variants

ProductModelFree Air Cfm @ Max. PressureTank SizeVoltagePhaseOverall HeightOverall LengthPump Oil CapacityOverall WidthPrice
SPEEDAIRE 5Z696 Electric Air Compressor 3/4 Hp | AE7LCM 5Z6962.5 CFM30 gal.115/230V138"42 1/2"14.9 oz.21 1/4"€3,165.68
SPEEDAIRE 5Z697 Electric Air Compressor 3/4 Hp | AE7LCN 5Z6972.5 CFM30 gal.208-230/460V338"42 1/2"14.9 oz.21 1/4"€3,600.15
SPEEDAIRE 5Z699 Electric Air Compressor 1-1/2 Hp | AE7LCQ 5Z6995.4 CFM60 gal.208-230/460V340"50 3/4"14.9 oz.22 1/4"€3,989.34
SPEEDAIRE 5Z701 Electric Air Compressor 3 Hp | AE7LCT 5Z70112.2 CFM80 gal.208-230/460V334"65 1/2"23.7 oz.23 1/4"€5,598.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 3JR83 Electric Air Compressor 1 Hp
€3,259.10 /unit