Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-738 Coated Glove, S, Intercept™, Sandy, 1 Pair | CR4HRF

ANSELL 11-738 Coated Glove, S, Sandy

Item: CR4HRF Model: 11-738Cross Ref: 469D26
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Coating CoveragePalm
Includes Reinforced Thumb CrotchYes
PerformanceHigh Dexterity
Size7
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level5
Ansi/isea Cut LevelANSI A4
Coating MaterialWater-Based Polyurethane/Nitrile
Coating TextureSandy
Coating TypeDipped
Cuff StyleKnit
Double-dippedNo
En 388 Rating4X42C
Fda CompliantNo
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesReinforced Thumb Crotch, Silicone Free
Glove Hand StyleLeft and Right
Glove Length9 1/2"
Glove Liner MaterialIntercept
Glove PerformanceHigh Dexterity
Glove StyleKnit
Hand Protection StyleGlove
Hazard TypeCut-Resistant
Knit MaterialIntercept
Knit Material ColorGray
Latex-freeYes
Pairs Per Package12
Silicone-freeYes
Size- AlphaS
Size- Numeric7
StandardsASTM/ANSI/EN
Thickness13 ga.

Shipping Info:

Ship weight (kg) 0.0743
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Cut LevelKnit MaterialCoating TypeLatex-freeCoating TextureTouchscreen CompatiblePkg. Qty.Price
ANSELL 80-100-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFW 80-100-VENDL3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BFX 80-600-VENDL3/4------2€18.94
ANSELL 80-100-VEND Coated Glove, M, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFY 80-100-VENDM3/4------1€5.72
ANSELL 80-100-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGC 80-100-VENDS3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGD 80-600-VENDS3/4------2€19.03
ANSELL 80-100-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGE 80-100-VENDXL3/4------2€5.29
ANSELL 80-600-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGF 80-600-VENDXL3/4------2€19.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-738 Coated Glove, S, Sandy
€27.96 /unit