Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-COOPER S4036RC003002 Reducing Coupling 3/8 x 1/4 Inch 316 Stainless Steel | AC3KAU 2UA22

SMITH COOPER INTERNATIONAL S4036RC003002 Reducing Coupling 3/8 x 1/4 Inch 316 Stainless Steel

Item: AC3KAU Model: S4036RC003002Cross Ref: 2UA22
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Coupling
Body MaterialStainless Steel
ClassClass 3000
Connection TypeFNPT
GradeGrade 316
Max. Pressure3000 psi
Max. Steam Pressure2810 psi
Outside Dia.7/8"
Pipe Size3/8" x 1/4"
Basic Fitting ShapeCoupling
ColorSilver
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A Outside Diameter7/8"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B TypeNPT
For Pipe Schedule160
Includes Pre-applied Thread SealantNo
Includes SealNo
Material GradeGrade 316
Maximum Operating PressureRefer To Specification
Overall Length1 1/2"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeReducing Coupling
StandardsANSI B1.20.1, ASME A182, ASME B16.11

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)4.06
Ship width (cm)2.54
HS code7307221000
Country of OriginTW

Product Variants

ProductModelPipe SizeMax. Steam PressureOutside Dia.Connection TypeClassPrice
SMITH-COOPER S3014RC010001 Reducing Coupling 1 x 1/8 Inch 304 Stainless Steel | AB2FLQ 1LTP8 S3014RC0100011" x 1/8"150 psi1.766"FNPT-€13.69
SMITH-COOPER S3014RC012001 Reducing Coupling 1 1/4 x 1/8 Inch 304 Stainless Steel | AB2FLW 1LTR4 S3014RC0120011 1/4" x 1/8"150 psi2.094"FNPT-€21.50
SMITH-COOPER S3014RC012002 Reducing Coupling 1 1/4 x 1/4 Inch 304 Stainless Steel | AB2FLX 1LTR5 S3014RC0120021 1/4" x 1/4"150 psi2.094"FNPT-€23.36
SMITH-COOPER S3014RC012003 Reducing Coupling 1 1/4 x 3/8 Inch 304 Stainless Steel | AB2FLY 1LTR6 S3014RC0120031 1/4" x 3/8"150 psi2.094"FNPT-€19.93
SMITH-COOPER S3014RC014001 Reducing Coupling 1 1/2 x 1/8 Inch 304 Stainless Steel | AB2FMC 1LTT1 S3014RC0140011 1/2" x 1/8"150 psi2.359"FNPT-€23.75
SMITH-COOPER S3014RC014002 Reducing Coupling 1 1/2 x 1/4 Inch 304 Stainless Steel | AB2FMD 1LTT2 S3014RC0140021 1/2" x 1/4"150 psi2.359"FNPT-€32.21
SMITH-COOPER S3014RC014003 Reducing Coupling 1 1/2 x 3/8 Inch 304 Stainless Steel | AB2FME 1LTT3 S3014RC0140031 1/2" x 3/8"150 psi2.359"FNPT-€29.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH COOPER INTERNATIONAL S4036RC003002 Reducing Coupling 3/8 x 1/4 Inch 316 Stainless Steel
€28.86 /unit