Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 3GAD1 Manifold Air Regulator 145 Psi 120f | AC9EWH

SPEEDAIRE 3GAD1 Manifold Air Regulator 145 Psi 120f

Item: AC9EWH Model: 3GAD1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€253.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManifold Air Regulator
Adjustable Pressure Range5 psi to 125 psi
Adjustment KnobRound
Adjustment MechanismKnob
Adjustment Range5 psi to 125 psi
Adjustment Range - Regulators5 psi to 125 psi
Coefficient Of Volume0.43
For Fluid TypeAir
For Substance TypeAir
IncludesGauge
Max. Pressure145 psi
Max. Temp.120°F
Number Of Air Inlets1
Number Of Air Outlets1
Overall Depth6 7/16"
Overall Height2 18/25" , 2 3/4"
Overall Length6.42"
Overall Width18/25" , 3/4"
Overall Width - Regulators18/25"
Pipe Size - Regulators1/4"
Pressure Control Range5 psi to 125 psi
Pressure Gauge IncludedYes
Pressure Gauge Port Size1/4"
Valve DesignBalanced
Iso ClassClass 1
Maximum Flow Rate0.55 CFM
Maximum Operating Pressure145 psi
Maximum Operating Temperature120°F
Maximum Regulated Pressure125 psi
Minimum Regulated Pressure5 psi
Pressure Gauge Port TypeNPT
Series15407-1 Series

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)6.99
Ship length (cm)16.31
Ship width (cm)1.91
HS code8481100060
Country of OriginUS

Product Variants

ProductModelOverall WidthMax. Flow RateOverall LengthOverall DepthCoefficient Of VolumePressure Gauge IncludedMax. Regulated PressureMin. Regulated PressurePrice
SPEEDAIRE 3GAA6 Manifold Air Regulator 145 Psi 120f | AC9EVU 3GAA62.17"-9 21/25"9 13/16"1.6Yes--€237.60
SPEEDAIRE 3GAA7 Manifold Air Regulator 145 Psi 120f | AC9EVV 3GAA72.17"3 CFM9 21/25"9 13/16"1.6Yes125 psi5 psi€255.20
SPEEDAIRE 3GAA8 Manifold Air Regulator 145 Psi 120f | AC9EVW 3GAA82 3/4"6 CFM10.67"10 11/16"2.4Yes125 psi5 psi€275.00
SPEEDAIRE 3GAA9 Manifold Air Regulator 145 Psi 120f | AC9EVX 3GAA92 3/4"6 CFM10.67"10 11/16"2.4Yes125 psi5 psi€270.60
SPEEDAIRE 3GAD2 Manifold Air Regulator 145 Psi 120f | AC9EWJ 3GAD23/4"0.55 CFM6.42"6 7/16"0.43Yes125 psi5 psi€209.00
SPEEDAIRE 3GAD3 Manifold Air Regulator 145 Psi 120f | AC9EWK 3GAD31"-6.14"6 1/8"0.2Yes--€237.60
SPEEDAIRE 3GAD4 Manifold Air Regulator 145 Psi 120f | AC9EWL 3GAD41"1.1 CFM6.14"6 1/8"0.2Yes125 psi5 psi€158.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 3GAD1 Manifold Air Regulator 145 Psi 120f
€253.44 /unit