EATON ELC2-PB14NNDR | BH9DNX

EATON ELC2-PB14NNDR Base Programmable Logic Controller, 24 VDC, 5 Ma, 8-Digital Inputs, 6-Relay Outputs

Item: BH9DNX Model: ELC2-PB14NNDR
In Stock

Get it by Wednesday, Jun 11

€199.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLogic Controller
Height3"
Input Output14
Input TypeDigital
Length4"
Number Of Inputs8
Number Of Outputs6 Relay
Product NameEaton ELC Logic Controller
TypeController
Width4 1/2"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)7.62
Ship length (cm)10.16
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelNumber Of OutputsNumber Of InputsHeightPrice
EATON ELC2-PE12NNDT | BH9DNY ELC2-PE12NNDT4 NPN Transistor83"-
RFQ
EATON ELC2-PC12NNDT | BH9DPC ELC2-PC12NNDT4 NPN Transistor83"€519.18
EATON ELC2-PA20AADR | BH9DPD ELC2-PA20AADR6 Relay 2 Analog4, 104 1/2"€919.89
EATON ELC2-PC12NNDR | BH9DPG ELC2-PC12NNDR4 Relay83"€474.41
EATON ELC2-PA20AADT | BH9DPH ELC2-PA20AADT2, 64, 94 1/2"€884.18
EATON ELC2-PV28NNDR | BH9DPJ ELC2-PV28NNDR12 Relay164 1/2"€951.28
EATON ELC2-PB14NNDT | BH9DPK ELC2-PB14NNDT--3"€369.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ELC2-PB14NNDR Base Programmable Logic Controller, 24 VDC, 5 Ma, 8-Digital Inputs, 6-Relay Outputs
€199.13 /unit