SPEEDAIRE 3EUJ9 Air Tank Portable 11 G 12 Inch Diameter | AC8YLJ

SPEEDAIRE 3EUJ9 Air Tank Portable 11 G 12 Inch Diameter

Item: AC8YLJ Model: 3EUJ9
In Stock

Get it by Friday, Jun 13

€329.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Air Tank
Capacity11 gal.
ColorGreen
FinishPaint
Height14 3/8"
Length24 1/4"
Manifold MaterialCopper, Rubber
MaterialSteel
Operating Pressure125 psi
Tank Dia.12"
Tank TypeHot Dog
Width12 3/4"
Maximum Operating Pressure125 psi
Overall Height14.37"
Overall Length24.25"
Overall Width12 3/4"
Tank StyleHot Dog

Shipping Info:

Ship weight (kg) 15.5475
Ship height (cm)36.5
Ship length (cm)61.6
Ship width (cm)32.39
HS code7311000090
Country of OriginCN

Product Details:

    • Steel Tank (Gauge) (10)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 3EUJ9 Air Tank Portable 11 G 12 Inch Diameter
€329.40 /unit