GROVE GEAR GR8520621.47 | AY3TEB

GROVE GEAR GR8520621.47 GR-HMQ852-5-H1-250-47 Worm Reducer, 5:1 Ratio, 1.625 Inch I.D, 2.938 Inch O.D, Cast Iron

Item: AY3TEB Model: GR8520621.47Cross Ref: GR-HMQ852-5-H1-250-47
In Stock

Get it by Tuesday, Jun 17

€6,342.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code47
Center Distance5 1/4"
Frame250TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 5/8"
Input Bore Size1 5/8"
Input Dia.1 5/8"
Input Hp @ 1750 Rpm32 51/100 hp
Input Keyway Size (c Face)3/8" x 3/16"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp32 51/100 hp
Max. Input Hp32 51/100 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter2.938"
Output Hp31 17/100 hp
Output Key Size3/4" x 4"
Output Rpm350 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft Dia.2.938"
Output Shaft OrientationH1
Output Shaft Thrust Rating1675
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque5753 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Weight247 lbs.

Shipping Info:

Ship weight (kg) 111.15
Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpMounting TypeFrameOutput TorqueOutput Shaft Dia.Output Shaft TypeGear TypeGear RatioPrice
GROVE GEAR GR8520623.35 | AX9KXL GR8520623.3523 3/20 hpShaft Mount250TC7827 lbs.-in.2.188"Hollow ShaftWorm-€6,342.56
GROVE GEAR GR8520624.47 | AY3FAR GR8520624.4718 11/100 hpShaft Mount250TC8941 lbs.-in.2.938"Hollow ShaftWorm-€5,280.74
GROVE GEAR GR8520613.39 | AY3GPK GR8520613.3915 14/25 hpShaft Mount210TC9351 lbs.-in.-Hollow ShaftWorm-€6,342.56
GROVE GEAR GR8520604.32 | AY3UJT GR8520604.328 21/200 hpShaft Mount180TC9419 lbs.-in.-Hollow ShaftWorm-€6,342.56
GROVE GEAR GR8520622.32 | AY4FRU GR8520622.3228 1/10 hpShaft Mount250TC7213 lbs.-in.2"Hollow ShaftWorm-€6,342.56
GROVE GEAR GR8520623.32 | AY4KTD GR8520623.3223 3/20 hpShaft Mount250TC7827 lbs.-in.2"Hollow ShaftWorm-€6,342.56
GROVE GEAR GR8520606.40 | AY4TKJ GR8520606.405.816 hpShaft Mount180TC9212 lbs.-in.-Hollow ShaftWorm-€6,342.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8520621.47 GR-HMQ852-5-H1-250-47 Worm Reducer, 5:1 Ratio, 1.625 Inch I.D, 2.938 Inch O.D, Cast Iron
€6,342.56 /unit