Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 32XC15 Manual Air Control Valve 1/2 NPT Open | AG3DVU

SPEEDAIRE 32XC15 Manual Air Control Valve 1/2 NPT Open

Item: AG3DVU Model: 32XC15
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€391.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Air Control Valve
Actuator/returnRotary Lever/Manual
Center PositionOpen
Coefficient Of Volume6.2
ConnectionNPT
Max. Pressure150 psi
Overall Height4 2/5"
Overall Length8.938"
Overall Width5 5/8"
Pipe Size1/2"
Temp. Range+18°F to +200°F
Actuator TypeLever
Body MaterialAluminum, Cast Iron
Coefficient Of Volume (cv)6.2
Number Of Positions3
Number Of Ways4
Operating Pressure - Maximum150 psi
Operating Temperature - Maximum200°F
Operating Temperature - Minimum18°F
Product TypeManual Air Control Valve
Return ActionManual Return
SeriesReversing Valves
Valve Port Connection Size1/2"
Valve Port Connection TypeNPT

Shipping Info:

Ship weight (kg) 3.4722
Ship height (cm)11.18
Ship length (cm)22.7
Ship width (cm)14.29
HS code8481801095
Country of OriginCN

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightCoefficient Of VolumeCenter PositionConnectionActuator/returnPrice
SPEEDAIRE 32XC10 Manual Air Control Valve 1/4 NPT Closed | AG3DKH 32XC106.812"4 3/4"3.812"2.5ClosedNPTRotary Lever/Manual€293.67
SPEEDAIRE 32XC11 Manual Air Control Valve 3/8 NPT Closed | AG3DVP 32XC116.812"4 3/4"3.812"3ClosedNPTRotary Lever/Manual€449.91
SPEEDAIRE 32XC12 Manual Air Control Valve 1/2 NPT Closed | AG3DVQ 32XC128.938"5 5/8"4 2/5"6.2ClosedNPTRotary Lever/Manual€255.87
SPEEDAIRE 32XC13 Manual Air Control Valve 1/4 NPT Open | AG3DVR 32XC136.812"4 3/4"3.812"2.5OpenNPTRotary Lever/Manual€266.98
SPEEDAIRE 32XC14 Manual Air Control Valve 3/8 NPT Open | AG3DVT 32XC146.812"4 3/4"3.812"3OpenNPTRotary Lever/Manual€249.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 32XC15 Manual Air Control Valve 1/2 NPT Open
€391.05 /unit