Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 32XC11 Manual Air Control Valve 3/8 NPT Closed | AG3DVP

SPEEDAIRE 32XC11 Manual Air Control Valve 3/8 NPT Closed

Item: AG3DVP Model: 32XC11
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€693.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Air Control Valve
Actuator/returnRotary Lever/Manual
Center PositionClosed
Coefficient Of Volume3
ConnectionNPT
Max. Pressure150 psi
Overall Height3.812"
Overall Length6.812"
Overall Width4 3/4"
Pipe Size3/8"
Temp. Range+18°F to +200°F
Actuator TypeLever
Body MaterialAluminum, Cast Iron
Number Of Positions3
Number Of Ways4
Product TypeManual Air Control Valve
Return ActionManual Return

Shipping Info:

Ship weight (kg) 1.885
Ship height (cm)9.68
Ship length (cm)17.3
Ship width (cm)12.07
HS code8481801095
Country of OriginCN

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightCoefficient Of VolumeCenter PositionConnectionActuator/returnPrice
SPEEDAIRE 32XC10 Manual Air Control Valve 1/4 NPT Closed | AG3DKH 32XC106.812"4 3/4"3.812"2.5ClosedNPTRotary Lever/Manual€293.67
SPEEDAIRE 32XC12 Manual Air Control Valve 1/2 NPT Closed | AG3DVQ 32XC128.938"5 5/8"4 2/5"6.2ClosedNPTRotary Lever/Manual€255.87
SPEEDAIRE 32XC13 Manual Air Control Valve 1/4 NPT Open | AG3DVR 32XC136.812"4 3/4"3.812"2.5OpenNPTRotary Lever/Manual€266.98
SPEEDAIRE 32XC14 Manual Air Control Valve 3/8 NPT Open | AG3DVT 32XC146.812"4 3/4"3.812"3OpenNPTRotary Lever/Manual€249.13
SPEEDAIRE 32XC15 Manual Air Control Valve 1/2 NPT Open | AG3DVU 32XC158.938"5 5/8"4 2/5"6.2OpenNPTRotary Lever/Manual€272.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 32XC11 Manual Air Control Valve 3/8 NPT Closed
€693.62 /unit