Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 22YL04 Tire Inflator 1/4 Inch Black | AB7GKU

SPEEDAIRE 22YL04 Tire Inflator 1/4 Inch Black

Item: AB7GKU Model: 22YL04
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€75.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTire Inflator
Calibration0 To 160 Psi
ColorBlack, Blue
Color/finishBlack
Dimension33 1/2"
FinishNot Applicable
Gauge TypeDial
Head StyleSingle
Hose Length12 5/8"
IncludesGauge, Inflating Gun Body, Locking Chuck, Rubber Hose
MaterialNylon
Size1/4"
Thread Size1/4"
Used ForInflating And Checking Pressure
ApplicationInflating And Checking Pressure
Chuck TypeStraight Lock On
Product TypeSingle-Tire Inflator Gauges

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)9.91
Ship length (cm)33.02
Ship width (cm)12.07
HS code8481805090
Country of OriginCN

Product Details:

    • Max. Safe Storage Temp. (122 Degrees F)

Product Variants

ProductModelMaterialColorDimensionFinishCalibrationHose LengthThread SizeSizePrice
SPEEDAIRE 22YL02 Tire Inflator 1/4 Inch Chrome | AB7GKR 22YL02ZincSilver12"Chrome Plated-12 5/8"1/4"1/4"€65.10
SPEEDAIRE 22YL03 Tire Inflator 1/4 Inch Polish | AB7GKT 22YL03ZincSilver18"Chrome Plated0 To 100 Psi12 5/8"1/4"1/4"€60.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 22YL04 Tire Inflator 1/4 Inch Black
€75.49 /unit