Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 22YL02 Tire Inflator 1/4 Inch Chrome | AB7GKR

SPEEDAIRE 22YL02 Tire Inflator 1/4 Inch Chrome

Item: AB7GKR Model: 22YL02
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€111.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTire Inflator
Chuck TypeStraight Push On
ColorSilver
Color/finishChrome
Dimension12"
Features2 Psi Increments, In-Line Gauge, Straight Tapered Chuck
FinishChrome Plated
Head StyleSingle
Hose Length12 5/8"
IncludesAir Chuck, Indicator Gauge, Inflating Gun Body, Rubber Hose
MaterialZinc
Maximum Operating Air Pressure100 psi
Min. Operating Air Pressure10 psi
Pressure Increments2 psi
Range0 psi to 100 psi
Size1/4"
Thread Size1/4"
Used ForInflating And Checking Pressure
ApplicationInflating And Checking Pressure
Product TypeSingle-Tire Inflator Gauges

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)24.89
Ship length (cm)19.99
Ship width (cm)15.49
HS code8481805090
Country of OriginCN

Product Details:

    • Max. Safe Storage Temp. (122 Degrees F)

Product Variants

ProductModelMaterialColorDimensionFinishCalibrationHose LengthThread SizeSizePrice
SPEEDAIRE 22YL03 Tire Inflator 1/4 Inch Polish | AB7GKT 22YL03ZincSilver18"Chrome Plated0 To 100 Psi12 5/8"1/4"1/4"€60.80
SPEEDAIRE 22YL04 Tire Inflator 1/4 Inch Black | AB7GKU 22YL04NylonBlack, Blue33 1/2"Not Applicable0 To 160 Psi12 5/8"1/4"1/4"€61.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 22YL02 Tire Inflator 1/4 Inch Chrome
€111.04 /unit