Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 22UX49 Air Motor 4.00 Hp 130 Cfm Flange Mount | AB7FMG

SPEEDAIRE 22UX49 Air Motor 4.00 Hp 130 Cfm Flange Mount

Item: AB7FMG Model: 22UX49
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€425.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Motor
Bearing ProtectionNot Applicable
Cfm130 CFM
ColorGray
FinishGray
Height6 1/2"
Housing MaterialAluminum, Cast Iron
Housing Material FinishPainted
IncludesMuffler
Inlet GenderFemale
Keyway Length0.19"
Keyway TypeFlat Key
Length8.29"
Length Less ShaftNot Applicable
MaterialAluminum, Cast Iron
Max. Air Flow128 CFM
Max. Air Pressure100 psi
Motor DesignNot Applicable
Motor Frame MaterialCast Iron
Mount Hole Center-to-center LengthNot Applicable
Mount Hole Center-to-center WidthNot Applicable
MountingFlange
Mounting OrientationAny Angle
Mounting TypeFlange
No Load Speed3000 RPM
Output Power @ 25% Maximum SpeedNot Applicable
Overall Height6 1/2"
Overall Length8.126"
Overall Width6 1/2"
RotationReversible
Rpm @ Max. Torque250 RPM
Shaft Dia.5/8"
Shaft Length1.95"
Shaft MaterialSteel
Shaft OrientationInline
Starting TorqueNot Applicable
System Of MeasurementInch
Temp.250°F
TypeRotary Vane
Width6 1/2"
Air Consumption128 CFM
Air Inlet Port1/2" NPT
Keyway Width1/8"
Maximum Flow Rate128 CFM
Maximum Operating Pressure100 psi
Mount TypeFlange
Output Power4 hp
Output Shaft TypeKeyed
Outside Diameter5"
Speed @ Max Torque250 RPM
Weight15.44 lbs.

Shipping Info:

Ship weight (kg) 7.524
Ship height (cm)16.51
Ship length (cm)20.65
Ship width (cm)16.51
HS code8412390040
Country of OriginCN

Product Variants

ProductModelNo Load SpeedShaft Dia.Shaft LengthHousing MaterialMax. Air PressureCfmOverall LengthHeightPrice
SPEEDAIRE 22UX41 Air Motor 0.40 Hp 27 Cfm Hub Mounting | AB7FLY 22UX416000 RPM3/8"1.14"Cast Iron80 psi27 CFM4.69"2.22"€207.49
SPEEDAIRE 22UX42 Air Motor 0.5 Hp 27 Cfm Hub Mounting | AB7FLZ 22UX426000 RPM3/8"1.14"Aluminum, Cast Iron80 psi27 CFM4.69"2 13/25"€168.45
SPEEDAIRE 22UX43 Air Motor 0.75 Hp 30 Cfm Hub Mounting | AB7FMA 22UX433000 RPM1/2"1.13"Aluminum, Cast Iron100 psi30 CFM4 24/25"3.97"€224.08
SPEEDAIRE 22UX44 Air Motor 0.75 Hp 30 Cfm Flange Mounting | AB7FMB 22UX443000 RPM5/8"2.06"Aluminum, Cast Iron100 psi30 CFM5 4/5"6 3/5"€308.17
SPEEDAIRE 22UX45 Air Motor 1.8 Hp 75 Cfm Hub Mounting | AB7FMC 22UX453000 RPM5/8"1 23/25"Aluminum, Cast Iron100 psi75 CFM6.57"3.74"€281.92
SPEEDAIRE 22UX46 Air Motor 1.5 Hp 72 Cfm Flange Mounting | AB7FMD 22UX463000 RPM5/8"2.01"Aluminum, Cast Iron100 psi72 CFM6.63"6 3/5"€266.97
SPEEDAIRE 22UX47 Air Motor 4.00 Hp 130 Cfm Foot Mounting | AB7FME 22UX473000 RPM5/8"1 2/5"Aluminum, Cast Iron100 psi130 CFM7 2/5"5.83"€429.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 22UX49 Air Motor 4.00 Hp 130 Cfm Flange Mount
€425.62 /unit