Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 22UX43 Air Motor 0.75 Hp 30 Cfm Hub Mounting | AB7FMA

SPEEDAIRE 22UX43 Air Motor 0.75 Hp 30 Cfm Hub Mounting

Item: AB7FMA Model: 22UX43
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€340.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Motor
Bearing ProtectionNot Applicable
Cfm30 CFM
ColorGray
FinishGray
Height3.97"
Housing MaterialAluminum, Cast Iron
Housing Material FinishPainted
Hp93/100 hp
IncludesMuffler
Inlet GenderFemale
Keyway DepthNot Applicable
Keyway Length1"
Keyway TypeNot Applicable
Keyway WidthNot Applicable
Length4.94"
Length Less ShaftNot Applicable
MaterialAluminum, Cast Iron
Max. Air Flow30 CFM
Max. Air Pressure100 psi
Motor DesignNot Applicable
Motor Frame MaterialCast Iron
Mount Hole Center-to-center LengthNot Applicable
Mount Hole Center-to-center WidthNot Applicable
MountingHub
Mounting OrientationAny Angle
Mounting TypeHub
No Load Speed3000 RPM
Output Power @ 25% Maximum SpeedNot Applicable
Overall Height3.97"
Overall Length4 24/25"
Overall Width3.97"
Rpm @ Max. Torque300 RPM
Shaft Dia.1/2"
Shaft Length1.13"
Shaft MaterialSteel
Shaft OrientationInline
Starting TorqueNot Applicable
System Of MeasurementInch
Temp.250°F
TypeRotary Vane
Width3.97"
Air Consumption30 CFM
Air Inlet Port1/4" NPT
Manufacturers Warranty Length1 yr.
Maximum Ambient Temperature250°F
Maximum Flow Rate30 CFM
Maximum Operating Pressure100 psi
Minimum Ambient Temperature0°F
Minimum Flow Rate2.53 CFM
Mount TypeHub
Number Of Vanes4
Output Power93/100 hp
Output Shaft TypeD-Shaft
Outside Diameter4"
RotationCCW
Shaft Diameter1/2"
Speed @ Max Torque300 RPM
Torque @ Max Pressure19.5 lbs.-in.
Weight4.19 lbs.

Shipping Info:

Ship weight (kg) 2.223
Ship height (cm)10.08
Ship length (cm)12.6
Ship width (cm)10.08
HS code8412390040
Country of OriginCN

Product Variants

ProductModelNo Load SpeedShaft Dia.Shaft LengthHousing MaterialMax. Air PressureCfmOverall LengthHeightPrice
SPEEDAIRE 22UX41 Air Motor 0.40 Hp 27 Cfm Hub Mounting | AB7FLY 22UX416000 RPM3/8"1.14"Cast Iron80 psi27 CFM4.69"2.22"€207.49
SPEEDAIRE 22UX42 Air Motor 0.5 Hp 27 Cfm Hub Mounting | AB7FLZ 22UX426000 RPM3/8"1.14"Aluminum, Cast Iron80 psi27 CFM4.69"2 13/25"€168.45
SPEEDAIRE 22UX44 Air Motor 0.75 Hp 30 Cfm Flange Mounting | AB7FMB 22UX443000 RPM5/8"2.06"Aluminum, Cast Iron100 psi30 CFM5 4/5"6 3/5"€308.17
SPEEDAIRE 22UX45 Air Motor 1.8 Hp 75 Cfm Hub Mounting | AB7FMC 22UX453000 RPM5/8"1 23/25"Aluminum, Cast Iron100 psi75 CFM6.57"3.74"€281.92
SPEEDAIRE 22UX46 Air Motor 1.5 Hp 72 Cfm Flange Mounting | AB7FMD 22UX463000 RPM5/8"2.01"Aluminum, Cast Iron100 psi72 CFM6.63"6 3/5"€266.97
SPEEDAIRE 22UX47 Air Motor 4.00 Hp 130 Cfm Foot Mounting | AB7FME 22UX473000 RPM5/8"1 2/5"Aluminum, Cast Iron100 psi130 CFM7 2/5"5.83"€429.93
SPEEDAIRE 22UX48 Air Motor 4.00 Hp 130 Cfm C Face Mount | AB7FMF 22UX483000 RPM5/8"1.95"Aluminum, Cast Iron100 psi130 CFM8.126"6 1/2"€393.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 22UX43 Air Motor 0.75 Hp 30 Cfm Hub Mounting
€340.24 /unit