Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 22UX45 Air Motor 1.8 Hp 75 Cfm Hub Mounting | AB7FMC

SPEEDAIRE 22UX45 Air Motor 1.8 Hp 75 Cfm Hub Mounting

Item: AB7FMC Model: 22UX45
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€387.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Motor
Bearing ProtectionNot Applicable
Cfm75 CFM
ColorGray
FinishGray
Height3.74"
Housing MaterialAluminum, Cast Iron
Housing Material FinishPainted
Hp1 7/10 hp
IncludesMuffler
Inlet GenderFemale
Keyway Length1/2"
Keyway TypeFlat Key
Length6 14/25"
Length Less ShaftNot Applicable
MaterialAluminum, Cast Iron
Max. Air Flow78 CFM
Max. Air Pressure100 psi
Motor DesignNot Applicable
Motor Frame MaterialCast Iron
Mount Hole Center-to-center LengthNot Applicable
Mount Hole Center-to-center WidthNot Applicable
MountingFace
Mounting OrientationAny Angle
Mounting TypeFace
No Load Speed3000 RPM
Output Power @ 50% Max. SpeedNot Applicable
Overall Height3.74"
Overall Length6.57"
Overall Width4 8/25"
RotationReversible
Rpm @ Max. Torque300 RPM
Shaft Dia.5/8"
Shaft Length1 23/25"
Shaft MaterialSteel
Shaft OrientationInline
Starting TorqueNot Applicable
System Of MeasurementInch
Temp.250°F
TypeRotary Vane
Width4 8/25"
Air Consumption78 CFM
Air Inlet Port3/8" NPT
Keyway Depth1/8"
Keyway Width1/8"
Manufacturers Warranty Length1 yr.
Maximum Ambient Temperature250°F
Maximum Flow Rate78 CFM
Maximum Operating Pressure100 psi
Minimum Ambient Temperature0°F
Minimum Flow Rate5.28 CFM
Mount TypeFace
Number Of Vanes4
Output Power1 7/10 hp
Output Shaft TypeKeyed
Outside Diameter4"
Shaft Diameter5/8"
Speed @ Max Torque300 RPM
Torque @ Max Pressure36 lbs.-in.
Weight6.84 lbs.

Shipping Info:

Ship weight (kg) 3.6495
Ship height (cm)9.5
Ship length (cm)16.69
Ship width (cm)10.97
HS code8412390040
Country of OriginCN

Product Variants

ProductModelNo Load SpeedShaft Dia.Shaft LengthHousing MaterialMax. Air PressureCfmOverall LengthHeightPrice
SPEEDAIRE 22UX41 Air Motor 0.40 Hp 27 Cfm Hub Mounting | AB7FLY 22UX416000 RPM3/8"1.14"Cast Iron80 psi27 CFM4.69"2.22"€207.49
SPEEDAIRE 22UX42 Air Motor 0.5 Hp 27 Cfm Hub Mounting | AB7FLZ 22UX426000 RPM3/8"1.14"Aluminum, Cast Iron80 psi27 CFM4.69"2 13/25"€168.45
SPEEDAIRE 22UX43 Air Motor 0.75 Hp 30 Cfm Hub Mounting | AB7FMA 22UX433000 RPM1/2"1.13"Aluminum, Cast Iron100 psi30 CFM4 24/25"3.97"€224.08
SPEEDAIRE 22UX44 Air Motor 0.75 Hp 30 Cfm Flange Mounting | AB7FMB 22UX443000 RPM5/8"2.06"Aluminum, Cast Iron100 psi30 CFM5 4/5"6 3/5"€308.17
SPEEDAIRE 22UX46 Air Motor 1.5 Hp 72 Cfm Flange Mounting | AB7FMD 22UX463000 RPM5/8"2.01"Aluminum, Cast Iron100 psi72 CFM6.63"6 3/5"€266.97
SPEEDAIRE 22UX47 Air Motor 4.00 Hp 130 Cfm Foot Mounting | AB7FME 22UX473000 RPM5/8"1 2/5"Aluminum, Cast Iron100 psi130 CFM7 2/5"5.83"€429.93
SPEEDAIRE 22UX48 Air Motor 4.00 Hp 130 Cfm C Face Mount | AB7FMF 22UX483000 RPM5/8"1.95"Aluminum, Cast Iron100 psi130 CFM8.126"6 1/2"€393.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 22UX45 Air Motor 1.8 Hp 75 Cfm Hub Mounting
€387.59 /unit