Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC U3120110S Disc Spring 0.312 Stainless Steel Curved Pk 10 | AF7WPY 22RJ76

SPEC U3120110S Disc Spring 0.312 Stainless Steel Curved Pk 10

Item: AF7WPY Model: U3120110SCross Ref: 22RJ76
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Deflection @ Load0.027"
FinishPlain
For Hole Size1/2"
For Rod Size0.312"
Load @ Deflection4.5 lbs.
MaterialStainless Steel
Max. Outside Dia.0.49"
Min. Inside Dia.0.331"
Overall Height0.062"
Thickness0.011"
TypeCurved
Compatible Hole Diameter1/2"
Compatible Rod Size5/16"
Disc TypeCurved Disc Spring
Inside Diameter0.33"
Outside Diameter0.49"
StandardsASTM A666
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)6.35
Ship width (cm)2.54
HS code7318210090

Product Variants

ProductModelOverall HeightThicknessMaterialCalculated Load @ FlatFor Hole SizeLoad @ DeflectionFinishPkg. Qty.Price
SPEC B1250125 Disc Spring 0.532 Sae-1074 Belle Pk10 | AF7VVW 22RE62 B12501250.143"1/8"-4024 lbs.1 1/4"2866 lbs.Plain10€26.75
SPEC U1900050S Disc Spring 0.19 Stainless Steel Curved Pk 10 | AF7VXU 22RJ52 U1900050S0.053"0.005"Stainless Steel-0.344"1.12 lbs.Plain25€22.84
SPEC U1900060S Disc Spring 0.19 Stainless Steel Curved Pk 10 | AF7VXV 22RJ53 U1900060S0.069"0.006"Stainless Steel-3/8"2.25 lbs.Plain25€24.87
SPEC U1900065S Disc Spring 0.19 Stainless Steel Curved Pk 10 | AF7VXW 22RJ54 U1900065S0.043"0.006"Stainless Steel-0.344"1.75 lbs.Plain25€24.87
SPEC U1900090S Disc Spring 0.19 Stainless Steel Curved Pk 10 | AF7VXX 22RJ55 U1900090S0.047"0.009"Stainless Steel-3/8"4.5 lbs.Plain25€24.87
SPEC U1900113 Disc Spring 0.19 Steel Curved Pk 10 | AF7VXY 22RJ56 U19001130.047"0.011"Carbon Steel-0.438"9 lbs.Plain25€27.93
SPEC U1900113S Disc Spring 0.19 Stainless Steel Curved Pk 10 | AF7VXZ 22RJ57 U1900113S0.047"0.011"Stainless Steel-0.438"9 lbs.Plain25€25.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC U3120110S Disc Spring 0.312 Stainless Steel Curved Pk 10
€34.58 /unit