Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC B1250125 Disc Spring 0.532 Sae-1074 Belle Pk10 | AF7VVW 22RE62

SPEC B1250125 Disc Spring 0.532 Sae-1074 Belle Pk10

Item: AF7VVW Model: B1250125Cross Ref: 22RE62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Calculated Load @ Flat4024 lbs.
Deflection @ Load0.014"
FinishPlain
For Hole Size1 1/4"
For Rod Size0.532"
Load @ Deflection2866 lbs.
Max. Outside Dia.1 1/4"
Min. Inside Dia.0.532"
Overall Height0.143"
Thickness1/8"
TypeBelleville
Compatible Hole Diameter1 1/4"
Compatible Rod Size17/32"
Disc TypeBelleville Spring
Inside Diameter0.53"
MaterialCarbon Steel
Outside Diameter1.25"
StandardsASTM A684
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.81
Ship length (cm)3.56
Ship width (cm)3.56
HS code7318210090

Product Variants

ProductModelOverall HeightThicknessMaterialCalculated Load @ FlatFor Hole SizeLoad @ DeflectionFinishPkg. Qty.Price
SPEC U1900050S Disc Spring 0.19 Stainless Steel Curved Pk 10 | AF7VXU 22RJ52 U1900050S0.053"0.005"Stainless Steel-0.344"1.12 lbs.Plain25€22.84
SPEC U1900060S Disc Spring 0.19 Stainless Steel Curved Pk 10 | AF7VXV 22RJ53 U1900060S0.069"0.006"Stainless Steel-3/8"2.25 lbs.Plain25€24.87
SPEC U1900065S Disc Spring 0.19 Stainless Steel Curved Pk 10 | AF7VXW 22RJ54 U1900065S0.043"0.006"Stainless Steel-0.344"1.75 lbs.Plain25€24.87
SPEC U1900090S Disc Spring 0.19 Stainless Steel Curved Pk 10 | AF7VXX 22RJ55 U1900090S0.047"0.009"Stainless Steel-3/8"4.5 lbs.Plain25€24.87
SPEC U1900113 Disc Spring 0.19 Steel Curved Pk 10 | AF7VXY 22RJ56 U19001130.047"0.011"Carbon Steel-0.438"9 lbs.Plain25€27.93
SPEC U1900113S Disc Spring 0.19 Stainless Steel Curved Pk 10 | AF7VXZ 22RJ57 U1900113S0.047"0.011"Stainless Steel-0.438"9 lbs.Plain25€25.64
SPEC B1750140 Disc Spring 0.657 Chrome Belleville Pk10 | AF7VZA 22RF07 B17501400.183"0.14"-6686 lbs.1 3/4"4793 lbs.Plain10€76.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC B1250125 Disc Spring 0.532 Sae-1074 Belle Pk10
€34.01 /unit