Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D21170 Metric Compression Spring, Stainless Steel, Precision, Stainless Steel, 0.5 mm Wire Dia | CU4AGV

SPEC D21170 Compression Spring, 10.8 lbs/In Stiffness Rate, 1.87 lbs Load Capacity, Stainless Steel

Item: CU4AGV Model: D21170Cross Ref: 781K72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.442"
End TypeClosed
FinishPlain
Free Length0.453"
GradeGrade 302
Inner Dia.0.106"
Load Capacity1.87 lbs.
MaterialStainless Steel
Operating Temp. Range-320°F to +500°F
Outer Dia.0.146"
Solid Length0.28"
Spring Rate (stiffness)10.8 lbs./in.
TypePrecision
Wire Dia.0.02"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.0025
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D21170 Compression Spring, 10.8 lbs/In Stiffness Rate, 1.87 lbs Load Capacity, Stainless Steel
€38.84 /pack