BOSTON GEAR HMF2-3-B5-B5 Helical Multiplier Reducer, Size 2, 3:1 Ratio

Item: AY4PDN Model: HMF2-3-B5-B5
Limited Availability
€424.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base/mounting AttachmentNo Base
Bore CodeB5
Fan Cooled RatingNo
Input Motor Hp7.50 HP at AGMA Service Class I
Input Power9.48 hp
Input StyleF Standard Quill Flange
Max Output Torque Capacity944 in lb
Motor Hp (class I)7.5
Output Speed583.0 RPM
Ratio3
Reduction TypeHM Series Parallel Shaft

Shipping Info:

Ship weight (kg) 0.0113
Country of OriginUS

Product Variants

ProductModelOutput TypeLubricationPrice
BOSTON GEAR HMF3-4K-B9-B9 | AM7EYY HMF3-4K-B9-B9F Standard Quill FlangeKlubersynth UH1 6-460€1,240.73
BOSTON GEAR HMF1-5K-B5-B5 | AM7PCK HMF1-5K-B5-B5F Standard Quill FlangeKlubersynth UH1 6-460€855.23
BOSTON GEAR HMF2-4K-B7-B7 | AM8WKG HMF2-4K-B7-B7F Standard Quill FlangeKlubersynth UH1 6-460€1,026.31
BOSTON GEAR HMF2-3K-B7-B7 | AM9MKD HMF2-3K-B7-B7F Standard Quill FlangeKlubersynth UH1 6-460€1,026.31
BOSTON GEAR HMF1-1.5K-B5-B5 | AN4GUX HMF1-1.5K-B5-B5F Standard Quill FlangeKlubersynth UH1 6-460€855.23
BOSTON GEAR HMF2-5K-B7-B5 | AN7UHX HMF2-5K-B7-B5F Standard Quill FlangeKlubersynth UH1 6-460€1,026.31
BOSTON GEAR HMF3-2K-B9-B9 | AN8XMX HMF3-2K-B9-B9F Standard Quill FlangeKlubersynth UH1 6-460€1,240.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR HMF2-3-B5-B5 Helical Multiplier Reducer, Size 2, 3:1 Ratio
€424.58 /unit