Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C03750261750M Compression Spring Music Wire, Precision, 1 3/4 Inch Length, Oil, Round, 5 PK | CU3WGK

SPEC C03750261750M Compression Spring Music Wire, Precision, 1 3/4 Inch Length, Oil, Round, 5 PK

Item: CU3WGK Model: C03750261750MCross Ref: 780WT9
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load1.236"
End TypeClosed, Grounded
FinishOiled
Free Length1.75"
Inner Dia.0.33"
Load @ 50% Free Length1.44 lbs.
Load Capacity2.04 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.38"
Solid Length0.51"
Spring Rate (stiffness)1.7 lbs./in.
TypePrecision
Wire Dia.0.026"
Wire TypeRound
Inside Diameter0.33"
Outside Diameter0.38"
Product TypeCompression Spring
Solid Height0.51"
Spring Rate1.7 lbs.-in.
StandardsAMS 5112, ASTM A228

Shipping Info:

Ship weight (kg) 0.0008
Ship height (cm)2.79
Ship length (cm)4.45
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C03750261750M Compression Spring Music Wire, Precision, 1 3/4 Inch Length, Oil, Round, 5 PK