Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL-WIEGMANN HW-J80808XDWW Enclosure, Padlockable Latch, 8 Inch Height, 8 Inch Width | CJ2CLF

HUBBELL-WIEGMANN HW-J80808XDWW Enclosure, Padlockable Latch, 8 Inch Height, 8 Inch Width

Item: CJ2CLF Model: HW-J80808XDWWCross Ref: 52XE36
Limited Availability
€303.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Closure MethodPadlock Hasp
ColorGray
Compatible Panel Model NumberHW-MP606A, HW-MP606CS, HW-MP606FG, HW-MP606SS
Cover Closure TypeScrew On
Cover StyleSolid
Enclosure MaterialFiberglass
EnvironmentSubmersible
FinishMatte
Gasket MaterialPolyurethane
IncludesAccessory Hardware Bag
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 1, NEMA 3R, NEMA 4X, NEMA 6P, NEMA 12
Nominal Depth8"
Nominal Height8"
Nominal Width8"
Overall Depth8"
Overall Height8"
Overall Width8"
Product TypeEnclosure
StandardsCULUS, UL LISTED
Usable Opening Depth7.88"

Shipping Info:

Ship weight (kg) 2.4975
Ship height (cm)19.63
Ship width (cm)19.63
Country of OriginUS

Product Variants

ProductModelMPNPrice
HUBBELL-WIEGMANN HW-J121206CHTLWW Enclosure, Twist Latch, 12 Inch Height, 12 Inch Width | CJ2CJP HW-J121206CHTLWWHW-J121206CHTLWW€155.37
HUBBELL-WIEGMANN HW-RHJ181610CHQRWW Enclosure, Padlockable Latch, 18 Inch Height, Fiberglass | CJ2CJQ HW-RHJ181610CHQRWWHW-RHJ181610CHQRWW€284.77
HUBBELL-WIEGMANN HW-J121206SCWW Enclosure, Screws, 12 Inch Height, 12 Inch Width | CJ2CJR HW-J121206SCWWHW-J121206SCWW€139.02
HUBBELL-WIEGMANN HW-RHJ80806CHQRWW Enclosure, Padlockable Latch, 8 Inch Height, 8 Inch Width | CJ2CJT HW-RHJ80806CHQRWWHW-RHJ80806CHQRWW€142.25
HUBBELL-WIEGMANN HW-J10088XDWW Enclosure, Padlockable Latch, 10 Inch Height, 8 Inch Width | CJ2CJU HW-J10088XDWWHW-J10088XDWW€264.13
HUBBELL-WIEGMANN HW-J201608CHQRWW Enclosure, Padlockable Latch, 20 Inch Height, 8 Inch Depth | CJ2CJV HW-J201608CHQRWWHW-J201608CHQRWW€480.84
HUBBELL-WIEGMANN HW-WHJ181608CHSCWW Enclosure, Screws, 18 Inch Height, 16 Inch Width | CJ2CJW HW-WHJ181608CHSCWWHW-WHJ181608CHSCWW€309.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN HW-J80808XDWW Enclosure, Padlockable Latch, 8 Inch Height, 8 Inch Width
€303.78 /unit