Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C03600320940S Compression Spring, Stainless Steel, 15/16 Inch Length, 0.032 Inch Wire Dia, 10 PK | CU3HXF

SPEC C03600320940S Compression Spring, 7.8 lbs/In Stiffness Rate, 2.9 lbs Load Capacity, Stainless Steel

Item: CU3HXF Model: C03600320940SCross Ref: 54MP54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load0.37"
End TypeClosed, Grounded
FinishPlain
Free Length0.94"
GradeGrade 302
Inner Dia.0.3"
Load Capacity2.9 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.36"
Solid Length0.57"
Spring Rate (stiffness)7.8 lbs./in.
TypeHeavy Duty
Wire Dia.0.032"
Wire TypeRound
Inside Diameter0.3"
Outside Diameter0.36"
Product TypeCompression Spring
Solid Height0.57"
Spring Rate7.8 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5688, ASTM A313
System Of MeasurementImperial
Wire Diameter0.03"

Shipping Info:

Ship weight (kg) 0.001
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C03600320940S Compression Spring, 7.8 lbs/In Stiffness Rate, 2.9 lbs Load Capacity, Stainless Steel
€29.80 /unit