Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEC BD016-090 Disc Spring Steel Inside Diameter 0.323 Inch Pk 10 | AF7WED 22RG34

SPEC BD016-090 Disc Spring Steel Inside Diameter 0.323 Inch, 25PK

Item: AF7WED Model: BD016-090Cross Ref: 22RG34
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€70.70
5% off
€67.16 /pkg. of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Disc Spring
Calculated Load @ Flat 2093N
Compatible Rod Size 8.203125 mm
Deflection @ Load 0.26 mm
Disc Type Standard Disc Spring
Finish Oil
Inside Diameter 8.2 mm
Load @ Deflection 1119N
Material Carbon Steel
Max. Outside Dia. 0.63"
Min. Inside Dia. 0.323"
Outside Diameter 16 mm
Overall Height 1.2 mm
System Of Measurement Metric
Thickness 0.9 mm
Type Metric Disc Spring
standard C1074-1075

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)2.03
Ship width (cm)2.03
HS code7318210090

Product Variants

ProductModelOverall HeightThicknessCalculated Load @ FlatFinishLoad @ DeflectionMaterialPkg. Qty.Price
SPEC BD008-030 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7VXF 22RF79 BD008-0300.5 mm0.3 mm249NOil133NCarbon Steel15€42.17
SPEC BD008-030-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7VXG 22RF80 BD008-030-00320.5 mm0.3 mm218NOil116NCarbon Steel25€40.12
SPEC BD008-040 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7VXJ 22RF82 BD008-0400.6 mm0.4 mm440NOil235NCarbon Steel25€51.19
SPEC BD008-040-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7VXK 22RF83 BD008-040-00320.6 mm0.4 mm387NOil207NCarbon Steel25€38.32
SPEC BD006-030 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7WBZ 22RF76 BD006-0300.4 mm0.3 mm249NOil133NCarbon Steel25€38.32
SPEC BD008-020 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7WCA 22RF77 BD008-0200.4 mm0.2 mm82NOil44NCarbon Steel25€48.42
SPEC BD008-020-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7WCB 22RF78 BD008-020-00320.4 mm0.2 mm54NOil29NCarbon Steel25€38.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC BD016-090 Disc Spring Steel Inside Diameter 0.323 Inch, 25PK
€70.70 /pack