Rotary Encoders (84 Products)

AUTONICS

pulses per revolution input voltage cable length overall dia. depth shaft dia. output output type Price
512
5V DC
250 mm
80 mm
50.5 mm
30 mm
+/- A, +/- B, +/- Z
Line Driver
€636.39
1024
5V DC
250 mm
80 mm
50.5 mm
30 mm
+/- A, +/- B, +/- Z
Line Driver
RFQ
AUTONICS

overall dia. depth shaft dia. dia. overall depth input voltage cable length output Price
40 mm
40 mm
12 mm
40 mm
40 mm
12-24V DC
250 mm
A, B, Z
RFQ
40 mm
40 mm
12 mm
12-24V DC
250 mm
A, B, Z
€406.36
60 mm
42 mm
20 mm
60 mm
42 mm
12-24V DC
250 mm
A, B, Z
RFQ
AUTONICS

overall dia. depth shaft dia. dia. output type ip rating pulses per revolution input voltage Price
50 mm
70.5 mm
8 mm
50 mm
NPN Open Collector
IP65
720
12-24V DC
RFQ
58 mm
84.5 mm
10 mm
58 mm
NPN Open Collector
IP50
360
12-24V DC
€1,096.40
58 mm
84.5 mm
10 mm
58 mm
PNP Open Collector
IP50
360
12-24V DC
RFQ
AUTONICS

overall dia. depth shaft dia. cable entry location input voltage cable length output output type Price
30 mm
39.2 mm
4 mm
Rear
12-24V DC
250 mm
A, B, Z
Totem Pole
€282.14
40 mm
51 mm
6 mm
Side
12-24V DC
250 mm
A, B, Z
Totem Pole
€304.10
50 mm
58.3 mm
8 mm
Rear
12-24V DC
250 mm
A, B, Z
Totem Pole
€330.20
EATON

MPN Price
38150100
RFQ
38150120
RFQ
38151060
€3,185.83
38151001
€3,185.83
381591000
RFQ
38151100
€3,013.97
38150060
€2,174.15
381511000
€3,185.83
38151600
€2,665.93
38159120
€3,346.14
DART CONTROLS

input voltage operating temp. output application environment mounting pulses per revolution cable length max. amps Price
4.5-24V DC
-10°C to +45°C
Directly To Shaft
20
6 ft.
€181.11
4.5-24V DC
-10°C to +45°C
Directly To Motor Shaft
10
6 ft.
€220.54
4.5-24V DC
-10°C to +45°C
Directly To Motor Shaft
1
6 ft.
€178.69
4.5-30V DC
-40°C to +100°C
10 pulses/rev.
Outdoor
6 ft.
50 mA
€487.08
4.5-30V DC
-40°C to +100°C
1 pulses/rev.
Outdoor
6 ft.
50 mA
€472.55
4.5-30V DC
-40°C to +100°C
20 pulses/rev.
Outdoor
6 ft.
50 mA
€498.22
4.5-30V DC
-40°C to +100°C
2 pulses/rev.
Indoor
Directly To Shaft
6 ft.
50 mA
€151.05
4.5-30V DC
-40°C to +100°C
2 pulses/rev.
Outdoor
6 ft.
50 mA
€524.09
AUTONICS

overall dia. depth output cable entry location max. response frequency pulses per revolution input voltage cable length Price
40 mm
40 mm
A, B, Z
Side
300 kHz
60
12-24V DC
250 mm
€452.04
40 mm
40 mm
A, B, Z
Side
300 kHz
12-24V DC
250 mm
€542.16
228.6 mm
120.4 mm
A, B
Rear
180 kHz
10
12-24V DC
250 mm
€502.43
WEG

MPN Price
SP-ECK-HSD351024759
€2,121.43
SP-ECHS35N-ENCODER
€2,132.31
IFM

depth shaft dia. dia. overall depth overall width encoder style overall dia. output Price
60.2 mm
10 mm
58.6 mm
80.2 mm
58 mm
Solid Shaft
2 5/16"
A, B, Z
€427.51
56.2 mm
12 mm
60 mm
67 mm
64.4 mm
Hollow Shaft
2 5/16"
A, B, Z
€440.18
54 mm
6 mm
58.6 mm
64 mm
58 mm
Solid Shaft
2 5/16"
A, B, Z
€427.49
MARATHON MOTORS

max. amps amps ip rating resolution enclosure rating overall dia. shaft dia. mounting type Price
100 mA
100 mA
IP67
1024 nsec.
IP67
4 1/2"
5/8"
Hollow Shaft
€2,344.64
120 mA
120 mA
IP65
1024 nsec.
IP65
4 1/2"
5/8"
Hollow Shaft
€2,198.32
100 mA
100 mA
IP67
2048 nsec.
IP67
4 1/2"
5/8"
Hollow Shaft
€2,619.02
CUI DEVICES

series encoder body dia. housing material ip rating shaft type encoder type speed Price
AMT10 Series
29 mm
Metal
IP20
Hollow
Rotary
0.5 RPM
€45.00
AMT10 Series
29 mm
Metal
IP20
Hollow
Rotary
0.5 RPM
€45.00
AMT11 Series
29 mm
Metal
IP20
Hollow
Rotary
€71.10
AMT11 Series
29 mm
Metal
IP20
Hollow
Rotary
€62.10
CUI DEVICES

shaft dia. encoder body dia. housing material ip rating shaft type encoder type for use with series Price
9 Mm, 3/8", 10 Mm, 11 Mm, 12 Mm, 1/2", 13 Mm, 14 Mm, 5/8"
42 mm
Plastic
IP20
Hollow
Rotary
NEMA 34 Dual Shaft Motors
AMT13 Series
€69.30
9 Mm, 3/8", 10 Mm, 11 Mm, 12 Mm, 1/2", 13 Mm, 14 Mm, 5/8"
42 mm
Plastic
IP20
Hollow
Rotary
NEMA 34 Dual Shaft Motors
AMT13 Series
€62.10
CUI DEVICES

encoder body dia. housing material ip rating shaft type encoder type series Price
29 mm
Metal
IP20
Hollow
Rotary
AMT31 Series
€83.70
29 mm
Metal
IP20
Hollow
Rotary
AMT31 Series
€69.30
CUI DEVICES

shaft dia. encoder body dia. housing material ip rating shaft type encoder type for use with series Price
9 Mm, 3/8", 10 Mm, 11 Mm, 12 Mm, 1/2", 13 Mm, 14 Mm, 5/8"
42 mm
Plastic
IP20
Hollow
Rotary
NEMA 34 Dual Shaft Motors
AMT33 Series
€76.50
9 Mm, 3/8", 10 Mm, 11 Mm, 12 Mm, 1/2", 13 Mm, 14 Mm, 5/8"
42 mm
Plastic
IP20
Hollow
Rotary
NEMA 34 Dual Shaft Motors
AMT33 Series
€69.30
IRON HORSE

MPN Price
GSDA-PU2E
€151.20
GSDA-PU2R
€286.20
SURE STEP

MPN Price
STP-MTRA-ENC1
€120.60
STP-MTRA-ENC11
€129.60
STP-MTRA-ENC12
€108.00
STP-MTRA-ENC13
€109.80
STP-MTRA-ENC14
€93.60
STP-MTRA-ENC2
€120.60
STP-MTRA-ENC3
€124.20
STP-MTRA-ENC4
€104.40
STP-MTRA-ENC5
€144.00
STP-MTRA-ENC6
€120.60
AUTONICS

MPN Price
E30S4-100-3-N-24-C
€302.41
AUTONICS

MPN Price
ENH-25-2-T-24
RFQ
AUTONICS

MPN Price
ENC-1-5-T-24-C
€391.70
AUTONICS

MPN Price
EPM50S8-1013-B-S-24
€1,145.71
VULCAN HART

MPN Price
00-960570
€272.71
EATON

MPN Price
OPTBB
€1,185.72
EDWARDS SIGNALING

MPN Price
EWS-ENC-D
RFQ
EDWARDS SIGNALING

MPN Price
EWS-ENC-H
RFQ