SPEARS VALVES 892-130 | BU7UZY

SPEARS VALVES 892-130 Nipple, Threaded Both End, Schedule 80, 6 Inch x 13 Size, PVC

Item: BU7UZY Model: 892-130
In Stock

Get it by Tuesday, Jun 17

€149.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConstructionThreaded Both Ends
Diameter6"
JointPVC SCH80 Nipples
MaterialPVC
Size6" x 13"
TypeNipples

Shipping Info:

Ship weight (kg) 2.736
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelTypeSizeSchedulePipe SizeMaterialColorConnection TypeMax. Temp.Price
SPEARS VALVES 892-040 Nipple, 6x4 Inch Size, Threaded Both End, Scheduled 80 | AG9TGC 22EY02 892-040Pipe Nipple-806"PVCGrayThreaded On Both Ends140°F€59.31
SPEARS VALVES 892-060 Nipple, 6x6 Inch Size, Threaded Both End, Scheduled 80 | AG9TGD 22EY03 892-060Pipe Nipple-806"PVCGrayThreaded On Both Ends140°F€88.05
SPEARS VALVES 892-080 Nipple, 6x8 Inch Size, Threaded Both End, Scheduled 80 | AG9TGE 22EY04 892-080Pipe Nipple-806"PVCGrayThreaded On Both Ends140°F€109.10
SPEARS VALVES 892-100 Nipple, 6x10 Inch Size, Threaded Both End, Scheduled 80 | AG9TGF 22EY05 892-100Pipe Nipple-806"PVCGrayThreaded On Both Ends140°F€135.97
SPEARS VALVES 892-120 Nipple, 6x12 Inch Size, Threaded Both End, Scheduled 80 | AG9TGG 22EY06 892-120Pipe Nipple-806"PVCGrayThreaded On Both Ends140°F€206.05
SPEARS VALVES 892-005 | BU7NUM 892-005Nipples6"--PVC---€29.22
RFQ
SPEARS VALVES 892-050 | BU7UXZ 892-050--------€61.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 892-130 Nipple, Threaded Both End, Schedule 80, 6 Inch x 13 Size, PVC
€149.93 /unit