Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 892-060 Nipple, 6x6 Inch Size, Threaded Both End, Scheduled 80 | AG9TGD 22EY03

SPEARS VALVES 892-060 Nipple, Threaded Both End, Schedule 80, 6 Inch x 6 Size, PVC

Item: AG9TGD Model: 892-060Cross Ref: 22EY03
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€149.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ColorGray
Connection TypeThreaded On Both Ends
Length6"
MaterialPVC
Max. Pressure140 psi @ 73°F
Max. Temp.140°F
Pipe Size6"
Schedule80
TypePipe Nipple
ApplicationNon-Potable Water, Potable Water
Fitting CompatibilitySchedule 80
Inside Diameter5.709"
Maximum Operating Pressure140 psi @ 73°F
Maximum Operating Temperature140°F
Minimum Operating Temperature40°F
Nominal Pipe Size6"
Outside Diameter6 1/2"
Overall Length6"
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsANSI/ASTM D1784, NSF 61 ANNEX G
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)19.81
Ship length (cm)32.77
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelTypeSizeSchedulePipe SizeMaterialColorConnection TypeMax. Temp.Price
SPEARS VALVES 892-040 Nipple, 6x4 Inch Size, Threaded Both End, Scheduled 80 | AG9TGC 22EY02 892-040Pipe Nipple-806"PVCGrayThreaded On Both Ends140°F€59.31
SPEARS VALVES 892-080 Nipple, 6x8 Inch Size, Threaded Both End, Scheduled 80 | AG9TGE 22EY04 892-080Pipe Nipple-806"PVCGrayThreaded On Both Ends140°F€109.10
SPEARS VALVES 892-100 Nipple, 6x10 Inch Size, Threaded Both End, Scheduled 80 | AG9TGF 22EY05 892-100Pipe Nipple-806"PVCGrayThreaded On Both Ends140°F€135.97
SPEARS VALVES 892-120 Nipple, 6x12 Inch Size, Threaded Both End, Scheduled 80 | AG9TGG 22EY06 892-120Pipe Nipple-806"PVCGrayThreaded On Both Ends140°F€206.05
SPEARS VALVES 892-005 | BU7NUM 892-005Nipples6"--PVC---€29.22
RFQ
SPEARS VALVES 892-050 | BU7UXZ 892-050--------€61.13
RFQ
SPEARS VALVES 892-045 | BU7UYF 892-045--------€55.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 892-060 Nipple, Threaded Both End, Schedule 80, 6 Inch x 6 Size, PVC
€149.25 /unit