SPEARS VALVES 869SV-525SR | BU7GWH

SPEARS VALVES 869SV-525SR Special Reinforced Clamp-On Saddle, Double Outlet, FKM, SS, 6 x 1 Inch Size, PVC

Item: BU7GWH Model: 869SV-525SR
In Stock

Get it by Thursday, Jun 12

€319.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
ColorGray
ConstructionWith FKM O-Ring Seal & SS Hardware
JointClamp On Saddles
MaterialPVC
O-ringClamp-On Saddle x SR Thread Double Outlet PVC Gray
Size6" x 1"
TypeSaddles

Shipping Info:

Ship weight (kg) 1.0935
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMaterialTypePrice
SPEARS VALVES 869SV-248SR | BU7GUM 869SV-248SRPVCSaddles€154.88
RFQ
SPEARS VALVES 869SV-249SR | BU7GUN 869SV-249SRPVCSaddles€154.88
RFQ
SPEARS VALVES 869SV-247SR | BU7GUR 869SV-247SRPVCSaddles€154.88
RFQ
SPEARS VALVES 869SV-250SR | BU7GUW 869SV-250SRPVCSaddles€154.88
RFQ
SPEARS VALVES 869SV-333SR | BU7GUZ 869SV-333SRPVCSaddles€205.43
RFQ
SPEARS VALVES 869SV-334SR | BU7GVA 869SV-334SRPVCSaddles€205.43
RFQ
SPEARS VALVES 869SV-291SR | BU7GVB 869SV-291SRPVCSaddles€205.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 869SV-525SR Special Reinforced Clamp-On Saddle, Double Outlet, FKM, SS, 6 x 1 Inch Size, PVC
€319.99 /unit