Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5010P-PUN Numbers And Letters Labels, 1 Inch Character Height, Non-Reflective, Gothic, Black, 10 PK | CT3DAG

BRADY 5010P-PUN Numbers And Letters Labels, 1 Inch Character Height, Non-Reflective, Gothic, Black, 10 PK

Item: CT3DAG Model: 5010P-PUNCross Ref: 800N26
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
Adhesive TypePermanent
ApplicationGeneral Identification
Apwa Compliant ColorNo
Character ColorBlack
Character Color GradientSolid Color
Character Height1"
Character TypePunctuation
Characters IncludedApostrophes (') /Commas (,)/Dashes (-)/Deltas/Periods (.)
Die CutYes
EmbossedNo
FontGothic
Includes(2) Deltas (Triangles), (4) Apostrophes, (4) Commas, (4) Dashes, (8) Periods
Indoor/outdoorYes
Label FinishLaminated
Letter CasingUppercase
Markers Per Card1
MaterialPolyester
Mounting TypeAdhesive
Number Of Cards10
Overall Height1 3/4"
Overall Width1 1/8"
Package TypeCard, Sheet
Resistance PropertiesAbrasion Resistant, Chemical Resistant, High Temperature Resistant, Low Temperature Resistant, Weather Resistant
Retroreflective GradeNon-Reflective
Self-spacing/aligningYes
VisibilityStandard
Indoor/outdoor UsageIndoor/Outdoor
Meets Uscg Registration GuidelinesNo
Number Of Pieces10
Product TypeCharacter Sets
Series5010 Series
StandardsASTM D 2979

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCharacter HeightFontCharacter TypePackage TypeOverall HeightCharacter ColorOverall WidthCharacters IncludedPkg. Qty.Price
BRADY 8205P-9 Numbers And Letters Labels, 1 1/2 Inch Character Height, Non-Reflective, Helvetica, 10 PK | CT3BQM 8205P-91 1/2"HelveticaNumbersCard1 1/2"Black1 3/8"910€12.97
BRADY 8205P-8 Numbers And Letters Labels, 1 1/2 Inch Character Height, Non-Reflective, Helvetica, 10 PK | CT3BQN 8205P-81 1/2"HelveticaNumbersCard1 1/2"Black1 3/8"810€13.52
BRADY 8205P-1 Numbers And Letters Labels, 1 1/2 Inch Character Height, Non-Reflective, Helvetica, 10 PK | CT3BQP 8205P-11 1/2"HelveticaNumbersCard, Sheet1 1/2"Black7/8"110€12.95
BRADY 8205P-4 Numbers And Letters Labels, 1 1/2 Inch Character Height, Non-Reflective, Helvetica, 10 PK | CT3BQQ 8205P-41 1/2"HelveticaNumbersCard1 1/2"Black1 3/8"410€13.84
BRADY 8205P-6 Numbers And Letters Labels, 1 1/2 Inch Character Height, Non-Reflective, Helvetica, 10 PK | CT3BQR 8205P-61 1/2"HelveticaNumbersCard1 1/2"Black1 3/8"610€12.95
BRADY 8205P-5 Numbers And Letters Labels, 1 1/2 Inch Character Height, Non-Reflective, Helvetica, 10 PK | CT3BQT 8205P-51 1/2"HelveticaNumbersCard1 1/2"Black1 1/4"510€12.95
BRADY 8205P-0 Numbers And Letters Labels, 1 1/2 Inch Character Height, Non-Reflective, Helvetica, 10 PK | CT3BQU 8205P-01 1/2"HelveticaNumbersCard1 1/2"Black1 3/8"-10€12.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5010P-PUN Numbers And Letters Labels, 1 Inch Character Height, Non-Reflective, Gothic, Black, 10 PK
€12.64 /unit