Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U38400.125.0001 Flat Washer Sae Steel 1-1/4 Inch - Pack Of 5 | AB7EJW 22UH18

APPROVED VENDOR U38400.125.0001 Flat Washer, 1 1/4 In Fits Bolt Size, SAE, 1 3/8 In I.D., 2 1/2 In O.D., Zn Plated, 5 Pk

Item: AB7EJW Model: U38400.125.0001Cross Ref: 22UH18
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishZinc Plated
Fits Bolt Sizes1 1/4"
Inside Dia.1 3/8"
MaterialSteel
Outside Dia.2 1/2"
System Of MeasurementImperial
Thickness0.156"
Washer TypeSAE Washer
Flat Washer TypeSAE
For Screw Size1 1/4"
Inside Diameter1.375"
Inside Diameter Tolerance1.368" to 1.405"
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsNot Rated
Maximum Thickness0.156"
Minimum Thickness0.156"
Outside Diameter2 1/2"
Outside Diameter Tolerance2.493" to 2.53"
Reach CompliantYes
RemovableYes
Rockwell Hardness140HV

Shipping Info:

Ship weight (kg) 0.3622
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR U38400.016.0001 Flat Washer Sae Zinc Fits #8 - Pack Of 100 | AA9ZAD 1JY62 U38400.016.0001#83/16"7/16"3/64"0.036" to 0.065"-Silver-100€2.49
APPROVED VENDOR U38400.019.0004 Flat Washer Sae Zinc Fits #10 - Pack Of 100 | AA9ZAG 1JY66 U38400.019.0004#107/32"1/2"3/64"0.036" to 0.065"-Silver-100€2.18
APPROVED VENDOR U38205.025.0001 Flat Washer Sae Zinc Fits 1/4 Inch - Pack Of 100 | AA9ZAL 1JY70 U38205.025.00011/4"9/32"5/8"1/16"0.051" to 0.08"-Silver-100€3.16
APPROVED VENDOR U38205.031.0001 Flat Washer Sae Zinc Fits 5/16 Inch - Pack Of 100 | AA9ZAM 1JY72 U38205.031.00015/16"11/32"11/16"1/16"0.051" to 0.08"-Silver-100€4.30
APPROVED VENDOR U38205.037.0001 Flat Washer Sae Zinc Fits 3/8 Inch - Pack Of 100 | AA9ZAN 1JY74 U38205.037.00013/8"13/32"13/16"1/16"0.051" to 0.08"-Silver-100€4.80
APPROVED VENDOR U38400.043.0002 Flat Washer Sae Zinc Fits 7/16 Inch - Pack Of 50 | AA9ZAP 1JY76 U38400.043.00027/16"15/32"59/64"1/16"0.051" to 0.08"-Silver-50€3.56
APPROVED VENDOR U38205.050.0001 Flat Washer Sae Zinc Fits 1/2 Inch - Pack Of 50 | AA9ZAQ 1JY78 U38205.050.00011/2"17/32"1 1/16"3/32"0.074" to 0.121"-Silver-50€4.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38400.125.0001 Flat Washer, 1 1/4 In Fits Bolt Size, SAE, 1 3/8 In I.D., 2 1/2 In O.D., Zn Plated, 5 Pk
€6.25 /unit