SPEARS VALVES 867V-580CSR | BU7FVA

SPEARS VALVES 867V-580CSR Special Reinforced Clamp-On Saddle, FKM, Zinc, 8 x 3 Inch Size, CPVC

Item: BU7FVA Model: 867V-580CSR
In Stock

Get it by Wednesday, Jun 11

€1,040.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp

Shipping Info:

Ship weight (kg) 4.3785
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelPipe SizeMax. PressureTypeOutlet Pipe SizeRequired Hole SizeMaterialGasket MaterialOutlet Connection SizePrice
SPEARS VALVES 867V-247CSR Saddle Clamp, 2x1/2 Inch Size, Cpvc, Gray, SR Thread, Epdm | AC8VWW 3EDV1 867V-247CSR2"235 psiTwo Piece1/2"3/4"CPVCViton-€201.54
SPEARS VALVES 867V-248CSR Saddle Clamp, 2x3/4 Inch Size, Cpvc, Gray, SR Thread, Epdm | AC8VWX 3EDV2 867V-248CSR2"235 psiTwo Piece3/4"7/8"CPVCViton-€201.88
SPEARS VALVES 867V-249CSR Saddle Clamp, 2x1 Inch Size, Cpvc, Gray, SR Thread, Epdm | AC8VWY 3EDV3 867V-249CSR2"235 psiTwo Piece1"1 1/8"CPVCViton-€201.88
SPEARS VALVES 867V-333CSR Saddle Clamp, 3x1/2 Inch Size, Cpvc, Gray, SR Thread, Epdm | AC8VWZ 3EDV4 867V-333CSR3"235 psiTwo Piece1/2"7/8"CPVCViton-€266.56
SPEARS VALVES 867V-334CSR Saddle Clamp, 3x3/4 Inch Size, Cpvc, Gray, SR Thread, Epdm | AC8VXA 3EDV5 867V-334CSR3"235 psiTwo Piece3/4"7/8"CPVCViton-€267.82
SPEARS VALVES 867V-335CSR Saddle Clamp, 3x1 Inch Size, Cpvc, Gray, SR Thread, Epdm | AC8VXB 3EDV6 867V-335CSR3"235 psiTwo Piece1"1 1/8"CPVCViton-€270.36
SPEARS VALVES 867V-337CSR Saddle Clamp, 3x1-1/2 Inch Size, Cpvc, Gray, SR Thread, Epdm | AC8VXC 3EDV7 867V-337CSR3"235 psiTwo Piece1 1/2"2 1/4"CPVCViton1 1/2"€278.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 867V-580CSR Special Reinforced Clamp-On Saddle, FKM, Zinc, 8 x 3 Inch Size, CPVC
€1,040.67 /unit