RHEEM 88H-40D Electric Water Heater, 240VAC, 40 Gal, 4, 500 W, Single Phase, 36 Inch Ht, 21 Gph | CT9ALW

RHEEM 88H-40D Electric Water Heater, 240VAC, 40 Gal, 4, 500 W, Single Phase, 36 Inch Height, 21 Gph

Item: CT9ALW Model: 88H-40DCross Ref: 38UN69
In Stock

Get it by Friday, Jun 13

€1,390.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Amps18.8A
Cold Inlet Size3/4"
Cold Inlet TypeNPT
Commercial / ResidentialResidential
Connection LocationTop
Energy Factor0.81
EnvironmentIndoor
Equivalent Btuh15361 btuH
FeaturesTop Is Acid And Heat Resistant
First Hour Rating50 gal.
Fuel TypeElectric
Height To Cold Inlet33"
Height To Cold Side Connection33"
Height To Hot Outlet33"
Height To Hot Side Connection33"
Hot Outlet Size3/4"
Hot Outlet TypeNPT
Included ValvesTemperature And Pressure Relief
IncludesBrass Drain Valve, Factory-Installed T&P Valve
Jacket Dia.24"
Max. Water Pressure150 psi
Maximum Delivered Temperature160°F
Maximum Recovery Flow Rate21 GPH @ 90°F
Minimum Delivered Temperature120°F
Mounting TypeWall Mounting
Number Of Elements2
Operating Voltage240V AC
Overall Height36"
Overall Height - Water Heaters36"
Power Consumption4500 W
Residential / CommercialResidential
Sub-brandElectric Water Heater
Tank Capacity40 gal.
Tank Dia.26 3/4"
Tank Diameter26 3/4"
Tank Outer Shell FinishBaked Enamel
Thermal Efficiency88%
Water Connection LocationTop
Water Heater DesignWhole House
Current18.8A
Manufacturer Warranty Length6 yrs. Limited
MarketResidential
Maximum Water Pressure150 psi
PhaseSingle
StandardsAHRI COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 68.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMaximum Recovery Flow RatePhaseTank CapacityPower ConsumptionTank Dia.Overall HeightNumber Of ElementsPrice
RHEEM PROE10 1 RH POU Electric Water Heater, 120VAC, 10 Gal, 2000 W, Single Phase, 23 Inch Ht, 20 Gph, 40 Deg F | CT9AKJ PROE10 1 RH POU20 GPH @ 40°F-10 gal.2000 W15 3/4"23"1€641.66
RHEEM PROE15 1 RH POU Electric Water Heater, 120VAC, 15 Gal, 2000 W, Single Phase, 24.25 Inch Ht, 20 Gph | CT9AKK PROE15 1 RH POU20 GPH @ 40°F-15 gal.2000 W17 3/4"24 1/4"1€795.82
RHEEM PROE20 1 RH POU Electric Water Heater, 120VAC, 19.9 Gal, 2000 W, Single Phase, 25.25 Inch Ht, 20 Gph | CT9AKL PROE20 1 RH POU20 GPH @ 40°F-19.9 gal.2000 W19 3/4"25 1/4"1€757.48
RHEEM PROE30 1 RH95 POU Electric Water Heater, 120VAC, 30 Gal, 2000 W, Single Phase, 32 Inch Ht, 9 Gph, 90 Deg F | CT9AKM PROE30 1 RH95 POU9 GPH @ 90°F-30 gal.2000 W22 1/4"32"1€1,057.54
RHEEM EGSP10 Electric Water Heater, 120V, 10 Gal, 2000 W, Single Phase, 22.87 Inch Ht, 20 Gph, 40 Deg F | CT9AKN EGSP1020 GPH @ 40°F------€881.55
RHEEM EGSP15 Electric Water Heater, 120V, 15 Gal, 3000 W, Single Phase, 24.25 Inch Ht, 30 Gph, 40 Deg F | CT9AKP EGSP1530 GPH @ 40°F------€880.07
RHEEM EGSP20 Electric Water Heater, 120V, 19.9 Gal, 2000 W, Single Phase, 25.12 Inch Ht, 20 Gph | CT9AKQ EGSP2020 GPH @ 40°F------€991.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHEEM 88H-40D Electric Water Heater, 240VAC, 40 Gal, 4, 500 W, Single Phase, 36 Inch Height, 21 Gph
€1,390.02 /unit