Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 867V-247CSR Saddle Clamp, 2x1/2 Inch Size, Cpvc, Gray, SR Thread, Epdm | AC8VWW 3EDV1

SPEARS VALVES 867V-247CSR Special Reinforced Clamp-On Saddle, FKM, Zinc, 2 x 1/2 Inch Size, CPVC

Item: AC8VWW Model: 867V-247CSRCross Ref: 3EDV1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€252.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
Gasket MaterialViton
MaterialCPVC
Max. Pressure235 psi
Max. Temp.73°F
Outlet Pipe Size1/2"
Pipe Size2"
Required Hole Size3/4"
Schedule80
TypeTwo Piece
ColorGray
Fitting Side A Nominal Pipe Size2"
Fitting Side C GenderFemale
Overall Length3 7/16"
Pipe Fitting MaterialCPVC
Seal MaterialFKM
Specific Fitting ShapeSaddle
StandardsLPCB

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)6.35
Ship length (cm)9.65
Ship width (cm)9.14
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. PressureTypeOutlet Pipe SizeRequired Hole SizeMaterialGasket MaterialOutlet Connection SizePrice
SPEARS VALVES 867V-248CSR Saddle Clamp, 2x3/4 Inch Size, Cpvc, Gray, SR Thread, Epdm | AC8VWX 3EDV2 867V-248CSR2"235 psiTwo Piece3/4"7/8"CPVCViton-€201.88
SPEARS VALVES 867V-249CSR Saddle Clamp, 2x1 Inch Size, Cpvc, Gray, SR Thread, Epdm | AC8VWY 3EDV3 867V-249CSR2"235 psiTwo Piece1"1 1/8"CPVCViton-€201.88
SPEARS VALVES 867V-333CSR Saddle Clamp, 3x1/2 Inch Size, Cpvc, Gray, SR Thread, Epdm | AC8VWZ 3EDV4 867V-333CSR3"235 psiTwo Piece1/2"7/8"CPVCViton-€266.56
SPEARS VALVES 867V-334CSR Saddle Clamp, 3x3/4 Inch Size, Cpvc, Gray, SR Thread, Epdm | AC8VXA 3EDV5 867V-334CSR3"235 psiTwo Piece3/4"7/8"CPVCViton-€267.82
SPEARS VALVES 867V-335CSR Saddle Clamp, 3x1 Inch Size, Cpvc, Gray, SR Thread, Epdm | AC8VXB 3EDV6 867V-335CSR3"235 psiTwo Piece1"1 1/8"CPVCViton-€270.36
SPEARS VALVES 867V-337CSR Saddle Clamp, 3x1-1/2 Inch Size, Cpvc, Gray, SR Thread, Epdm | AC8VXC 3EDV7 867V-337CSR3"235 psiTwo Piece1 1/2"2 1/4"CPVCViton1 1/2"€278.38
SPEARS VALVES 867V-338CSR Saddle Clamp, 3x2 Inch Size, Cpvc, Gray, SR Thread, Epdm | AC8VXD 3EDV8 867V-338CSR3"235 psiTwo Piece2"2 1/4"CPVCViton-€274.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 867V-247CSR Special Reinforced Clamp-On Saddle, FKM, Zinc, 2 x 1/2 Inch Size, CPVC
€252.19 /unit