Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 830-020SR Coupling, 2 Inch Size, Pvc, SR Threaded End, Epdm | AC9CHG 3FLN2

SPEARS VALVES 830-020SR Special Reinforced Coupling, FPT, Schedule 80, 2 Inch Size, PVC

Item: AC9CHG Model: 830-020SRCross Ref: 3FLN2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€75.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body MaterialPVC, Stainless Steel
ColorGray
Connection TypeFNPT x FNPT
Max. Temp.140°F
Pipe Size2"
Schedule80
ApplicationNon-Potable Water
Basic Fitting ShapeCoupling
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Outside Diameter3"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter3"
Fitting Side B TypeNPT
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldYes
Overall Length2 1/4"
Pipe Fitting MaterialPVC
Specific Fitting ShapeStandard Coupling
StandardsASTM D1784, ASTM D2467

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)7.62
Ship length (cm)22.86
Ship width (cm)12.7
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeBody MaterialColorMax. Temp.SchedulePrice
SPEARS VALVES 830-005SR Coupling, 1/2 Inch Size, Pvc, SR Threaded End, Epdm | AC9CHB 3FLL6 830-005SR1/2"FNPT x FNPTPVC, Stainless SteelGray140°F80€15.38
SPEARS VALVES 830-007SR Coupling, 3/4 Inch Size, Pvc, SR Threaded End, Epdm | AC9CHC 3FLL7 830-007SR3/4"FNPT x FNPTPVC, Stainless SteelGray140°F80€22.01
SPEARS VALVES 830-010SR Coupling, 1 Inch Size, Pvc, SR Threaded End, Epdm | AC9CHD 3FLL8 830-010SR1"FNPT x FNPTPVC, Stainless SteelGray140°F80€22.95
SPEARS VALVES 830-012SR Coupling, 1-1/4 Inch Size, Pvc, SR Threaded End, Epdm | AC9CHE 3FLL9 830-012SR1 1/4"FNPT x FNPTPVC, Stainless SteelGray140°F80€27.16
SPEARS VALVES 830-015SR Coupling, 1-1/2 Inch Size, Pvc, SR Threaded End, Epdm | AC9CHF 3FLN1 830-015SR1 1/2"FNPT x FNPTPVC, Stainless SteelGray140°F80€56.62
SPEARS VALVES 830-010SRBC | BU7CWD 830-010SRBC------€8.57
RFQ
SPEARS VALVES 830-012SRBC | BU7CWH 830-012SRBC------€14.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 830-020SR Special Reinforced Coupling, FPT, Schedule 80, 2 Inch Size, PVC
€75.79 /unit