Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWN & SHARPE 00590092 Digital Caliper 0 - 6 Inch Stainless Steel | AG7ADL 49U599

TESA BROWN SHARPE 00590092 Digital Caliper 0 - 6 Inch Stainless Steel

Item: AG7ADL Model: 00590092Cross Ref: 49U599
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€235.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Caliper
Accuracy-0.001" to +0.001"
Calibration CertificateNo
CaseYes
Jaw Depth1.57"
MaterialStainless Steel
Range0" to 6"
Spc OutputYes

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)3.3
Ship length (cm)25.4
Ship width (cm)10.16
HS code9017304000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 00590092 Digital Caliper 0 - 6 Inch Stainless Steel
€235.12 /unit