SPEARS VALVES 439-247SR | BU6VRM

SPEARS VALVES 439-247SR Special Reinforced Reducer Bushing, MPT x FPT, 2 x 1/2 Size, PVC

Item: BU6VRM Model: 439-247SR
In Stock

Get it by Wednesday, Jun 11

€10.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
JointPVC SCH40 Fittings
MaterialPVC
ScheduleSCH40
Size2" x 1/2"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialPrice
SPEARS VALVES 439-209SR | BU6VRD 439-209SR1 1/2" x 1/2"SCH40PVC€17.95
RFQ
SPEARS VALVES 439-210SR | BU6VRF 439-210SR1 1/2" x 3/4"SCH40PVC€17.95
RFQ
SPEARS VALVES 439-209SRBC | BU6VRH 439-209SRBC---€17.95
RFQ
SPEARS VALVES 439-248SR | BU6VRP 439-248SR2" x 3/4"SCH40PVC€16.26
RFQ
SPEARS VALVES 439-420SR | BU6VTA 439-420SR4" x 2"SCH40PVC€99.81
RFQ
SPEARS VALVES 439-249SR | BU7MTH 439-249SR2" x 1"SCH40PVC€26.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 439-247SR Special Reinforced Reducer Bushing, MPT x FPT, 2 x 1/2 Size, PVC
€10.44 /unit