Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J260MGS Lock Joint Pliers Set, 3 Pliers, Manual, 2 - 5 Pliers Range | CT8EZP

PROTO J260MGS Lock Joint Pliers Set, 3 Pliers, Manual

Item: CT8EZP Model: J260MGSCross Ref: 38HW28
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€463.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPliers Set
Features12-Position Notches, 62 Hrc High-Frequency Treated Jaws, Long Slim Nose, Perfect Balance Between The Head And The Handles, Pipe Wrench Style Teeth To Self-Grip, Slim-Profile Self-Gripping Nose
FinishVarnish Finish , Varnished
Handle ColorRed
Handle TypeErgonomic, Cushion Grip , Ergonomic/Cushion Grip
Includes(1) 10 In Lock Joint Plier, (1) 12 In Lock Joint Plier, (1) 7 In Lock Joint Plier , (1) 10" Lock Joint Plier (1) 12" Lock Joint Plier (1) 7" Lock Joint Plier
InsulatedNo
Jaw Length1 7/8", 2 1/8", 2 7/8"
Jaw Opening TypeManual
Jaw Thickness1/4"
MaterialSteel
Max. Jaw Opening2", 2 1/4", 3 1/4"
No. Of Pieces3
Number Of Pliers3
Overall Length7 1/4", 9 7/8", 12 5/8"
Plier MaterialSteel
Spring ReturnNo
TypeLocking
Handle StyleErgonomic/Cushion Grip
Jaw Width7/8", 1 1/8", 1 3/8"
Maximum Jaw Opening2", 2 1/4", 3 1/4"
Plier TypesLocking
StandardsDIN ISO 8976

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelOverall LengthHandle TypeFinishJaw LengthJaw Opening TypeNumber Of PliersJaw ThicknessMax. Jaw OpeningPrice
PROTO J200XLS Plier Set, 4 Pliers, Manual, 2 - 5 Pliers Range | CT8EZM J200XLS7 1/4", 8", 10"Ergonomic-7/8", 1 1/8", 2 1/8"Manual43/8", 1/2", 1 1/8"1.766"€167.68
PROTO J201GSK Plier Set, 6 Pliers, Std Cushion Grip, Manual, Foam, 6 - 9 Pliers Range | CT8EZN J201GSK4 1/2", 5 5/8", 7 3/8", 7 1/2", 8 1/4", 9 1/4"Dipped-3/8", 5/8", 1 1/4", 1 3/4", 2 1/8", 2 5/8"Manual61/4", 3/8", 1/2", 5/8", 1 1/4"-€298.90
PROTO J227GS Pliers Set, 3 Pliers, Manual, 2 To 5 Pliers Range | CT8EZQ J227GS---------
RFQ
PROTO J201GS Pliers Set, 6 Pliers, Spring Return, 6 To 9 Pliers Range | CT8EZT J201GS4 1/2", 5 5/8", 7 3/8", 7 1/2", 8 1/4", 9 1/4"Plastisol Grips-3/8", 5/8", 1 3/4", 2 1/8", 2 5/8"Spring Return61/4", 3/8", 1/2", 5/8", 1 1/4"-€277.52
PROTO J202GS Pliers Set, 6 Pliers, Std Cushion Grip, Manual, 6 - 9 Pliers Range | CT8EZU J202GS6 1/8", 7 1/2", 7 3/4", 8 1/8", 10 1/4"Plastisol GripsNatural7/8", 1 1/4", 1 5/8", 1 3/4", 2"Manual63/8", 1/2", 1 1/4"1", 2 1/8"€185.24
PROTO J228GS Pliers And Cutter Set, 3 Pliers, Standard Cushion Grip, Manual, 2 To 5 Pliers Range | CT8EZW J228GS6 5/8", 8 1/8", 9 1/4"Plastisol Grips-3/4", 1 1/4", 1 7/8"Manual31/8", 3/8", 5/8"-€147.51
PROTO J260XLS Tongue and Groove Plier Set, 5 Pliers, Manual, 2 - 5 Pliers Range | CV4PTV J260XLS5", 7", 10", 12", 16"Ergonomic-1", 1 5/8", 2 1/8", 2 3/4", 3"Manual51/4", 3/8", 1/2", 1 1/4"35/64", 1 3/32", 1 49/64", 2 43/64", 4 13/64"€208.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J260MGS Lock Joint Pliers Set, 3 Pliers, Manual
€463.41 /unit