SPEARS VALVES 439-212G | BU6VRR

SPEARS VALVES 439-212G Reducer Bushing, MPT x FPT, Gray, 1-1/2 x 1-1/4 Size, PVC

Item: BU6VRR Model: 439-212G
In Stock

Get it by Friday, Jun 13

€10.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
ColorGray
JointPVC Gray SCH40 Fittings
ScheduleSCH40
Size1 1/2" x 1 1/4"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleColorPrice
SPEARS VALVES 439-130G | BU6VQH 439-130G1" x 1/2"SCH40Gray€6.06
RFQ
SPEARS VALVES 439-130GBC | BU6VQJ 439-130GBC---€5.41
RFQ
SPEARS VALVES 439-101G | BU6VQK 439-101G3/4" x 1/2"SCH40Gray€4.36
RFQ
SPEARS VALVES 439-131G | BU6VQL 439-131G1" x 3/4"SCH40Gray€6.06
RFQ
SPEARS VALVES 439-101GBC | BU6VQN 439-101GBC---€4.36
RFQ
SPEARS VALVES 439-168G | BU6VQP 439-168G1 1/4" x 1"SCH40Gray€8.96
RFQ
SPEARS VALVES 439-131GBC | BU6VQQ 439-131GBC---€6.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 439-212G Reducer Bushing, MPT x FPT, Gray, 1-1/2 x 1-1/4 Size, PVC
€10.81 /unit