Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 4790-075 Beveled Edge Square, Stainless Steel, 3 x 2 Inch Body Size | CR4QGE

INSIZE 4790-075 Beveled Edge Square, Stainless Steel, 3 x 2 Inch Body Size

Item: CR4QGE Model: 4790-075Cross Ref: 463G78
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel
Body Size3" x 2"
Features90° Angle, DIN875 Grade 00
FinishSatin Chrome
MaterialStainless Steel
Size3" x 2"
Tongue Size0.062" x 1.062" x 8"
Case IncludedYes
StandardsDIN 875

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishMaterialTongue SizeSizePrice
INSIZE 4790-3000 Beveled Edge Square, Stainless Steel, 11-13/16 x 7-29/32 Inch Body Size | CR4QGB 4790-3000Satin ChromeStainless Steel0.062" x 1.062" x 8"-€416.96
INSIZE 4790-050 Beveled Edge Square, Stainless Steel, 2 x 1-39/64 Inch Body Size, 2 Inch x 1-39/64 in | CR4QGC 4790-050Satin ChromeStainless Steel0.062" x 1.062" x 8"-€88.26
INSIZE 4795-75 Beveled Edge Square, Stainless Steel, 3 x 2 Inch Body Size | CR4QGD 4795-75UnfinishedStainless Steel0.062" x 1.062" x 8"3" x 2"€122.29
INSIZE 4795-100 Beveled Edge Square, Stainless Steel, 3-29/32 x 2-13/16 Inch Body Size | CR4QGF 4795-100UnfinishedStainless Steel0.062" x 1.062" x 8"-€179.04
INSIZE 4790-0150 Beveled Edge Square, Stainless Steel, 5-29/32 x 3-29/32 Inch Body Size | CR4QGG 4790-0150Satin ChromeStainless Steel0.062" x 1.062" x 8"-€164.51
INSIZE 4795-150 Beveled Edge Square, Stainless Steel, 5-29/32 x 3-29/32 Inch Body Size | CR4QGH 4795-150UnfinishedStainless Steel0.062" x 1.062" x 8"-€266.28
INSIZE 4790-0200 Beveled Edge Square, Stainless Steel, 7-29/32 x 5-7/64 Inch Body Size | CR4QGJ 4790-0200Satin ChromeStainless Steel0.062" x 1.062" x 8"-€228.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 4790-075 Beveled Edge Square, Stainless Steel, 3 x 2 Inch Body Size
€96.04 /unit